Apply to be a TradeMaster!
Main product image of Anti Rotation Plate for 22mm Head, Harmony XB5, 22mm, ZB5AZ902
Magnifying glass
Hover image to zoom

Anti Rotation Plate for 22mm Head, Harmony XB5, 22mm, ZB5AZ902

SKU:
ZB5AZ902
Rating:
(0)
Q&A:
(0)
Anti Rotation Plate for 22mm Head, Harmony XB5, 22mm, ZB5AZ902
Magnifying glass
Hover image to zoom
$1.26 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Metal

Description

–
This Harmony XB5, anti-rotation plate enables a more stable installation of Harmony XB5 and XB7 selector switches and emergency stop push-button heads. This mounting accessory is recommended for every installation where perfect horizontal alignment of buttons labels is required.

Specs

–
Series:

XB5

Country of Origin:

Indonesia

Diameter:

22mm

Material:

Metal

Product Type:

Push Button

Approvals:

CSA

CE

UL

Illuminated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy