Shop Resideo Sale
Main product image of Blanking Plug, Harmony XB5, 22mm, Black, ZB5SZ3
Magnifying glass
Hover image to zoom

Blanking Plug, Harmony XB5, 22mm, Black, ZB5SZ3

SKU:
ZB5SZ3
Rating:
(0)
Q&A:
(0)
Blanking Plug, Harmony XB5, 22mm, Black, ZB5SZ3
Magnifying glass
Hover image to zoom
$6.95 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
22mm Diameter
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
This Harmony plastic blanking plug is compatible with Harmony XB4, XB5 and XB7 pushbuttons with flush push. This plastic blanking plugis designed as an option to fit with your pushbutton units when no function is needed for machine to operate. It is compatible with standard 22mm XB4, XB5 and XB7 control and signaling units. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery.

Specs

–
Diameter:

22mm

Illuminated:

No

Approvals:

UL

CE

CSA

Product Type:

Push Button

Country of Origin:

France

Material:

Plastic

Color:

Black

Series:

XB5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy