Shop Resideo Sale
Main product image of Contact Block, Harmony XB6, Silver Alloy, 1NO, ZB6E1B
Magnifying glass
Hover image to zoom

Contact Block, Harmony XB6, Silver Alloy, 1NO, ZB6E1B

SKU:
ZB6E1B
Rating:
(0)
Q&A:
(0)
Contact Block, Harmony XB6, Silver Alloy, 1NO, ZB6E1B
Magnifying glass
Hover image to zoom
$4.55 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This Harmony ZB6E1B is a single contact block for head, 1 NO faston connector. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.

Specs

–
Contact Configuration:

1NO

Approvals:

CSA

CE

UL

Country of Origin:

France

Illuminated:

No

Product Type:

Contact Block

Contact Material:

Silver Alloy

Hermetically Sealed:

No

Positive Opening:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy