Shop Resideo Sale
Main product image of Harmony XB4 Silicone Boot for Flush Triple Head Push Button - Clear
Magnifying glass
Hover image to zoom

Harmony XB4 Silicone Boot for Flush Triple Head Push Button - Clear

SKU:
ZBA709
Rating:
(0)
Q&A:
(0)
Harmony XB4 Silicone Boot for Flush Triple Head Push Button - Clear
Magnifying glass
Hover image to zoom
$7.37 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Clear

Description

–
This Harmony ZB, clear silicone boot is compatible with Harmony XB4 and XB5 triple heads. This silicone boot covers your Harmony XB4 or XB5 triple heads to prevent dirt and other contaminants from proliferating. It is chemical resistant, making it ideal for operation in harsh environments requiring frequent chemical cleaning. The silicon boot prevents growth of bacteria in joints and gaps, this makes it ideal for high hygiene environments like food and beverage industry.

  • Quantity Per Set: set of 10
  • Rohs Exemption Information: Yes
  • Net Weight: 0.055 kg
  • Product Specific Application: for food industry applications
  • Accessory / Separate Part Type: triple boot
  • Mercury Free: Yes
  • Accessory / Separate Part Destination: triple headed push-button
  • Product Or Component Type: silicone boot
  • Circularity Profile: ENVEOLI1808008EN
  • China Rohs Regulation: X
  • Shape: rectangular
  • Environmental Disclosure: ENVPEP1808008EN
  • Warranty: 18 months
  • Range Of Product: Harmony XB5 || Harmony XB4
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Color: Transparent
  • Sustainable Offer Status: Green Premium product
  • Reach Free Of Svhc: Yes
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Toxic Heavy Metal Free: Yes
  • Accessory / Separate Part Category: protection accessories

Specs

–
Warranty:

18 Months

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy