Shop Resideo Sale
Main product image of Harmony ZB Round Unmarked Push Button Cap - White
Magnifying glass
Hover image to zoom

Harmony ZB Round Unmarked Push Button Cap - White

SKU:
ZBA71
Rating:
(0)
Q&A:
(0)
Harmony ZB Round Unmarked Push Button Cap - White
Magnifying glass
Hover image to zoom
$3.26 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony ZB, white unmarked push button cap has a round shape. This push button cap provides an ergonomic interface for controlling your machine. It is supplied without marking in order to allow users to use it for various operating modes and functions. It is easily installed and replaced on compatible complete push-button units. The clear boot prevents growth of bacteria in joints and gaps, this makes it ideal for high hygiene environments.

  • Accessory / Separate Part Type: blank push-button cap
  • Warranty: 18 months
  • China Rohs Regulation: X
  • Quantity Per Set: set of 1
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Toxic Heavy Metal Free: Yes
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Main Group: wireless push-button || double head push-button || triple head push-button || illum double head
  • Cap/Operator Or Lens Colour: white
  • Operator Profile: flush
  • Sale Per Indivisible Quantity: 10
  • Shape Of Signaling Unit Head: round
  • Mercury Free: Yes
  • Range Compatibility: Harmony XB4 || Harmony XB5 || Harmony XALE || Harmony XB5R || Harmony XB4R
  • Rohs Exemption Information: Yes
  • Environmental Disclosure: ENVPEP1808008EN
  • Circularity Profile: ENVEOLI1808008EN
  • Accessory / Separate Part Category: marking accessory
  • Sustainable Offer Status: Green Premium product
  • Accessory / Separate Part Destination: wireless push-button head || multiple-headed push-button
  • Net Weight: 0.01 kg
  • Reach Free Of Svhc: Yes
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)

Specs

–
Color:

White

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy