Shop Resideo Sale
Main product image of Harmony ZB Round Unmarked Push Button Cap - Black
Magnifying glass
Hover image to zoom

Harmony ZB Round Unmarked Push Button Cap - Black

SKU:
ZBA72
Rating:
(0)
Q&A:
(0)
Harmony ZB Round Unmarked Push Button Cap - Black
Magnifying glass
Hover image to zoom
$4.04 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–
This Harmony ZB, black unmarked push button cap has a round shape. This push button cap provides an ergonomic interface for controlling your machine. It is supplied without marking in order to allow users to use it for various operating modes and functions. It is easily installed and replaced on compatible complete push-button units.

  • Quantity Per Set: set of 1
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Reach Free Of Svhc: Yes
  • Accessory / Separate Part Destination: wireless push-button head || multiple-headed push-button
  • Net Weight: 0.01 kg
  • Rohs Exemption Information: Yes
  • Cap/Operator Or Lens Colour: black
  • Operator Profile: flush
  • Sustainable Offer Status: Green Premium product
  • Range Compatibility: Harmony XB4R || Harmony XALE || Harmony XB5 || Harmony XB5R || Harmony XB4
  • Toxic Heavy Metal Free: Yes
  • Warranty: 18 months
  • Mercury Free: Yes
  • Accessory / Separate Part Type: blank push-button cap
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • China Rohs Regulation: X
  • Environmental Disclosure: ENVPEP1808008EN
  • Shape Of Signaling Unit Head: round
  • Accessory / Separate Part Category: marking accessory
  • Sale Per Indivisible Quantity: 10
  • Circularity Profile: ENVEOLI1808008EN
  • Main Group: triple head push-button || double head push-button || wireless push-button || illum double head
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Specs

–
Warranty:

18 Months

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy