Apply to be a TradeMaster!
Main product image of Harmony ZB Round White Marked I Push Button Cap - Black
Magnifying glass
Hover image to zoom

Harmony ZB Round White Marked I Push Button Cap - Black

SKU:
ZBA7237
Rating:
(0)
Q&A:
(0)
Harmony ZB Round White Marked I Push Button Cap - Black
Magnifying glass
Hover image to zoom
$3.82 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony ZB, white marked push button cap has a round shape with "I" symbol. This push button cap provides an ergonomic interface for controlling your machine. It is supplied ready engraved with a marking relevant to machine operation. It is easily installed and replaced on compatible complete push-button units. It has clear and resilient symbol marking on the cap.

  • Accessory / Separate Part Category: marking accessory
  • Sale Per Indivisible Quantity: 10
  • Net Weight: 0.01 kg
  • China Rohs Regulation: X
  • Accessory / Separate Part Type: marked push-button cap
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Shape Of Signaling Unit Head: round
  • Reach Free Of Svhc: Yes
  • Warranty: 18 months
  • User Language: International
  • Main Group: wireless push-button || triple head push-button || illum double head || double head push-button
  • Environmental Disclosure: ENVPEP1808008EN
  • Quantity Per Set: set of 1
  • Toxic Heavy Metal Free: Yes
  • Accessory / Separate Part Destination: multiple-headed push-button || wireless push-button head
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Cap/Operator Or Lens Colour: black
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Range Compatibility: Harmony XB5 || Harmony XB4 || Harmony XB5R || Harmony XB4R || Harmony XALE
  • Rohs Exemption Information: Yes
  • Sustainable Offer Status: Green Premium product
  • Circularity Profile: ENVEOLI1808008EN
  • Marking: white I
  • Mercury Free: Yes
  • Operator Profile: flush

Specs

–
Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy