Shop Resideo Sale
Main product image of Harmony ZB Round Unmarked Push Button Cap - Green
Magnifying glass
Hover image to zoom

Harmony ZB Round Unmarked Push Button Cap - Green

SKU:
ZBA73
Rating:
(0)
Q&A:
(0)
Harmony ZB Round Unmarked Push Button Cap - Green
Magnifying glass
Hover image to zoom
$2.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony ZB, green unmarked push button cap has a round shape. This push button cap provides an ergonomic interface for controlling your machine. It is supplied without marking in order to allow users to use it for various operating modes and functions. It is easily installed and replaced on compatible complete push-button units.

  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Shape Of Signaling Unit Head: round
  • Warranty: 18 months
  • Sustainable Offer Status: Green Premium product
  • Cap/Operator Or Lens Colour: green
  • Operator Profile: flush
  • Rohs Exemption Information: Yes
  • Accessory / Separate Part Category: marking accessory
  • Net Weight: 0.01 kg
  • China Rohs Regulation: X
  • Circularity Profile: ENVEOLI1808008EN
  • Environmental Disclosure: ENVPEP1808008EN
  • Reach Free Of Svhc: Yes
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Sale Per Indivisible Quantity: 10
  • Range Compatibility: Harmony XALE || Harmony XB4R || Harmony XB5R || Harmony XB4 || Harmony XB5
  • Main Group: triple head push-button || wireless push-button || double head push-button || illum double head
  • Toxic Heavy Metal Free: Yes
  • Mercury Free: Yes
  • Accessory / Separate Part Destination: multiple-headed push-button || wireless push-button head
  • Accessory / Separate Part Type: blank push-button cap
  • Quantity Per Set: set of 1

Specs

–
Color:

Green

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy