Shop Resideo Sale
Main product image of Harmony ZB Round Unmarked Push Button Cap - Yellow
Magnifying glass
Hover image to zoom

Harmony ZB Round Unmarked Push Button Cap - Yellow

SKU:
ZBA75
Rating:
(0)
Q&A:
(0)
Harmony ZB Round Unmarked Push Button Cap - Yellow
Magnifying glass
Hover image to zoom
$3.71 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony ZB, yellow unmarked push button cap has a round shape. This push button cap provides an ergonomic interface for controlling your machine. It is supplied without marking in order to allow users to use it for various operating modes and functions. It is easily installed and replaced on compatible complete push-button units.

  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • China Rohs Regulation: X
  • Net Weight: 0.01 kg
  • Quantity Per Set: set of 1
  • Environmental Disclosure: ENVPEP1808008EN
  • Main Group: illum double head || wireless push-button || double head push-button || triple head push-button
  • Shape Of Signaling Unit Head: round
  • Sustainable Offer Status: Green Premium product
  • Operator Profile: flush
  • Toxic Heavy Metal Free: Yes
  • Accessory / Separate Part Type: blank push-button cap
  • Accessory / Separate Part Category: marking accessory
  • Sale Per Indivisible Quantity: 10
  • Circularity Profile: ENVEOLI1808008EN
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Mercury Free: Yes
  • Accessory / Separate Part Destination: multiple-headed push-button || wireless push-button head
  • Range Compatibility: Harmony XB5 || Harmony XB5R || Harmony XB4R || Harmony XALE || Harmony XB4
  • Reach Free Of Svhc: Yes
  • Warranty: 18 months
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Rohs Exemption Information: Yes
  • Cap/Operator Or Lens Colour: yellow

Specs

–
Color:

Yellow

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy