Shop Resideo Sale
Main product image of Harmoney ZB 10-Cap Set for Multiple-Headed Push Button, 6 Color Assortment
Magnifying glass
Hover image to zoom

Harmoney ZB 10-Cap Set for Multiple-Headed Push Button, 6 Color Assortment

SKU:
ZBA79
Rating:
(0)
Q&A:
(0)
Harmoney ZB 10-Cap Set for Multiple-Headed Push Button, 6 Color Assortment
Magnifying glass
Hover image to zoom
$3.18 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Multi

Description

–
This Harmony ZB, marked and unmarked caps set with 10 different caps are supplied with 6 different colors. It is compatible with Harmony XB4 and XB5 push buttons. This push button caps set provides an ergonomic interface for controlling your machine. The caps set contains 10 caps with different colors and markings to allow users to have diverse options to suit their machines operations and functions. They are easily installed and replaced on compatible complete push-button units. It has clear and resilient symbol marking on the cap.

  • Quantity Per Set: set of 10
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Rohs Exemption Information: Yes
  • Sale Per Indivisible Quantity: 1
  • User Language: International
  • Environmental Disclosure: ENVPEP1808008EN
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Shape Of Signaling Unit Head: round
  • Sustainable Offer Status: Green Premium product
  • Accessory / Separate Part Category: marking accessory
  • Mercury Free: Yes
  • Main Group: wireless push-button || double head push-button || illum double head || triple head push-button
  • Accessory / Separate Part Type: blank or marked push-button cap
  • Toxic Heavy Metal Free: Yes
  • Accessory / Separate Part Destination: multiple-headed push-button || wireless push-button head
  • Net Weight: 0.01 kg
  • China Rohs Regulation: X
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Cap/Operator Or Lens Colour: 6 colors choice
  • Warranty: 18 months
  • Range Compatibility: Harmony XB5 || Harmony XALE || Harmony XB4 || Harmony XB4R || Harmony XB5R
  • Reach Free Of Svhc: Yes
  • Marking: white I green || black I white || white O red || white O black || blank white || blank black || blank green || blank red || blank yellow || blank blue
  • Circularity Profile: ENVEOLI1808008EN
  • Operator Profile: flush

Specs

–
Warranty:

18 Months

Color:

Multi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy