Shop Resideo Sale
Main product image of Contact Block, Harmony XB4, Silver Alloy, 1NO, ZBE201
Magnifying glass
Hover image to zoom

Contact Block, Harmony XB4, Silver Alloy, 1NO, ZBE201

SKU:
ZBE201
Rating:
(0)
Q&A:
(0)
Contact Block, Harmony XB4, Silver Alloy, 1NO, ZBE201
Magnifying glass
Hover image to zoom
$10.36 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This Harmony ZB, single contact block for staggered early make contact uses screw-clamp terminals. It is compatible with Harmony XB4 and XB5 control and signaling units. This contact block, uses for staggered early make contact operation, allows fast and easy replacement and configuration of specific control and signaling products. It is easily installed and replaced on XB4 and XB5 control and signalling units and connects to control circuits with screw-clamp connections. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. 1 million cycle high endurance under 6A load allows less maintenance and damage in your installation. It has clear color scheme for NO and NC contact block types. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Specs

–
Contact Material:

Silver Alloy

Series:

XB4

Illuminated:

No

Hermetically Sealed:

No

Positive Opening:

No

Approvals:

CSA

UL

CE

Contact Configuration:

1NO

Product Type:

Contact Block

Terminal Type:

Screw Clamp

Country of Origin:

France

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy