Apply to be a TradeMaster!
Main product image of Push Button, Harmony XB4, 22mm, Flush, ZBP0A
Magnifying glass
Hover image to zoom

Push Button, Harmony XB4, 22mm, Flush, ZBP0A

SKU:
ZBP0A
Rating:
(0)
Q&A:
(0)
Push Button, Harmony XB4, 22mm, Flush, ZBP0A
Magnifying glass
Hover image to zoom
$7.83 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Diameter
22mm Diameter

Description

–
This Harmony ZB, clear silicone boot for food industry applications. It is compatible with Harmony XB4 and XB5 projecting and push-push circular heads. This silicone boot is ideal to complement a control unit and adapt it to stright hygiene and cleaning requirement of stringent industries. It is transparent, allowing users to see colors and marking of the underlying button and is perfectly formed-fit with Harmony push-buttons. It is chemical resistant, making it ideal for operation in harsh environments requiring frequent chemical cleaning. The silicon boot prevents growth of bacteria in joints and gaps: ideal for high hygiene environments like food and beverage industry.

Specs

–
Approvals:

CE

UL

CSA

Material:

Metal

Operator Type:

Flush

Series:

XB4

Illuminated:

No

Diameter:

22mm

Product Type:

Push Button

Country of Origin:

France

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy