Apply to be a TradeMaster!
Main product image of Harmony XB5R Wireless Relay Antenna, w/o Battery, AC/DC, 5m Cable Output
Magnifying glass
Hover image to zoom

Harmony XB5R Wireless Relay Antenna, w/o Battery, AC/DC, 5m Cable Output

Brand:
Schneider Electric
SKU:
ZBRA1
Rating:
(0)
Q&A:
(0)
Harmony XB5R Wireless Relay Antenna, w/o Battery, AC/DC, 5m Cable Output
Magnifying glass
Hover image to zoom
$152.46 each
In Stock
In Stock
Get 2 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–
This relay antenna is part of the range Harmony XB5R plastic and XB4R metal wireless and batteryless pushbuttons. Installed between transmitter and receiver it is used to increase the range and/or get round obstacles. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65. It makes it ideal for operation in harsh environments.

  • Product Or Component Type: wireless and batteryless range
  • Status Led: 1 LED Green power ON || 1 LED Green emission signal
  • Max Power Consumption In W: 1 mW
  • Housing Material: self-extinguishing plastic
  • Maximum Power Consumption In W: 4 W AC/DC
  • Modulation Technique: O-QPSK
  • Net Weight: 0.2 kg
  • Maximum Sensing Distance: 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
  • Ip Degree Of Protection: IP65 IEC 60529 55 °C 0.1 m
  • Short-Circuit Protection: 0.4 A fuse fast blow
  • Ambient Air Temperature For Storage: -40-70 °C
  • Emission Power: 3 mW
  • Ik Degree Of Protection: IK03 IEC 62262
  • Colour Of Cover: transparent
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Overvoltage Category: III IEC 60664-1
  • Pollution Degree: 3 IEC 60664-1
  • Directives: 1999/5/EC - R&TTE directive || 2004/108/EC - electromagnetic compatibility
  • Radio Agreement: RSS || SRRC || ANATEL, type III ETSI EN 301 489-3 || ARIB T66, class 2 ETSI EN 301 489-3 || FCC, category 2 ETSI EN 300 440-1 || ICASA, category 1 ETSI EN 300 440-1
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Product Certifications: CCC || BT 2006/95/EC || UL || GOST || CSA || CE || C-tick
  • Product Destination: Wireless Schneider Electric ecosystem devices
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz - 10...10 %
  • Environmental Disclosure: ENVPEP101106EN
  • Number Of Channels: 1
  • Mercury Free: Yes
  • Vibration Resistance: +/-0.5 mm 10-55 Hz)IEC 60068-2-6 || 6 gn 55-150 Hz)IEC 60068-2-6
  • Sustainable Offer Status: Green Premium product
  • Relative Humidity: 90-90 % -20-55 °C, without condensation ETSI EN 300 440-1
  • Tightening Torque: 0.6-0.6 N.m IEC 60947-1
  • [Ui] Rated Insulation Voltage: 250 V IEC 60664-1
  • Electrical Connection: 2 conductors cable 0.34-0.34 mm squared - flexible - 5 m IEC 60947-1
  • Circularity Profile: ENVEOLI1103010EN
  • Rohs Exemption Information: Yes
  • Communication Port Protocol: Zigbee green power 2.4 GHz IEEE 802.15.4
  • Antenna Gain: 0 dBi
  • Operating Position: vertical
  • Operating Position: vertical
  • Electrical Shock Protection Class: class II IEC 61140
  • Range Of Product: Harmony XB5R
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Warranty: 18 months
  • Rated Short-Duration Power Frequency Withstand Voltage: 4 kV 50 Hz IEC 60947-5-1
  • Device Short Name: ZBRA
  • China Rohs Regulation: X
  • Antenna Type: omnidirectional
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Electromagnetic Compatibility: immunity for industrial environments conforming to IEC 61000-6-2 || conducted and radiated emissions class B conforming to CISPR 22 || electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 6 kV (on contact (on metal parts)) conforming to IEC 61000-4-2 || susceptibility to electromagnetic fields - test level: 10 V/m (80...2000 MHz) conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 3 V/m (80...2700 MHz, distance = 20 m) conforming to IEC 61000-4-3 || electrical fast transient/burst immunity test - test level: 2 kV conforming to IEC 61000-4-4 || 1.2/50 µs shock waves immunity test - test level: 1 kV (differential mode) conforming to IEC 61000-4-5 || 1.2/50 µs shock waves immunity test - test level: 2 kV (common mode) conforming to IEC 61000-4-5 || conducted RF disturbances - test level: 10 V conforming to IEC 61000-4-6 || immunity to microbreaks and voltage drops conforming to IEC 61000-4-11 || radiated emission conforming to ETSI EN 300 440-1 || conducted emission conforming to EN 300-489-1 || conducted emission conforming to ETSI EN 300 489-3 || radiated emission conforming to ETSI EN 300 440-2
  • Shock Resistance: 25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 15 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Transmission Frequency: 2405 MHz transmitter || 2405 MHz receiver
  • Material: polycarbonate

Specs

–
Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy