Shop Resideo Sale
Main product image of Harmony XB5R External Antenna for Harmony HubZBRN1 & ZBRN2, 1 Radio Frequency Connector, 2m Cable Output
Magnifying glass
Hover image to zoom

Harmony XB5R External Antenna for Harmony HubZBRN1 & ZBRN2, 1 Radio Frequency Connector, 2m Cable Output

SKU:
ZBRA2
Rating:
(0)
Q&A:
(0)
Harmony XB5R External Antenna for Harmony HubZBRN1 & ZBRN2, 1 Radio Frequency Connector, 2m Cable Output
Magnifying glass
Hover image to zoom
$80.27 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–
This wireless and batteyless transceiver provides an ergonomic interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly

  • Connector Type: MCX female
  • Sustainable Offer Status: Green Premium product
  • Input Impedance: 50 Ohm
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Device Short Name: ZBRA
  • Kit Composition: antenna with cable 2 m
  • Antenna Gain: 3 dBi 83-100 Hz
  • Range Of Product: Harmony XB5R
  • Colour Of Base Of Enclosure: black RAL 9011)
  • Mercury Free: Yes
  • Relative Humidity: 90-90 % -20-55 °C, without condensation ETSI EN 300 440-1
  • Product Destination: wireless access point
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Rohs Exemption Information: Yes
  • China Rohs Regulation: X
  • Electrical Shock Protection Class: class II IEC 61140
  • Product Or Component Type: wireless and batteryless range
  • Communication Port Protocol: Zigbee green power 2.4 GHz IEEE 802.15.4
  • Net Weight: 0.04 kg
  • Maximum Sensing Distance: 100 m access point in free field
  • Circularity Profile: ENVEOLI1103010EN
  • Environmental Disclosure: ENVPEP101106EN
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.

Specs

–
Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy