Shop Resideo Sale
Main product image of Harmony XB5R Support for Mobile Box
Magnifying glass
Hover image to zoom

Harmony XB5R Support for Mobile Box

SKU:
ZBRACS
Rating:
(0)
Q&A:
(0)
Harmony XB5R Support for Mobile Box
Magnifying glass
Hover image to zoom
$26.63 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–
This product is part of the Harmony XB5R range, an offer of 22 mm battery-less and wireless pushbuttons." "This tube or wall support is an accessory for mobile box." "The enclosure is made of polycarbonate and available in dark grey color. Its dimensions are 57.8mm (width) x 75.5mm (depth) x 84mm (height). It weighs 0.064kg." "It is ideal for automotive and logistic centers conveying systems, bottle filling, palletizer and wrapping machines. It is also suitable for lighting and door opening." "This product is compatible with ZBRM21 and ZBRM22." "Complete freedom to place or move the wireless pushbutton anywhere. Battery less devices for no maintenance, no recharge and no recycling." "Harmony universal wireless batteryless devices are compatible with the 22mm Harmony XB4-XB5 actuators."

  • Material: polycarbonate
  • China Rohs Regulation: X
  • Product Or Component Type: support
  • Cad Overall Height: 88 mm
  • Net Weight: 0.064 kg
  • Environmental Disclosure: ENVPEP101106EN
  • Sustainable Offer Status: Green Premium product
  • Range Of Product: Harmony XB5R
  • Compatibility Code: XB5R
  • Color: dark grey
  • Rohs Exemption Information: Yes
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Mercury Free: Yes
  • Circularity Profile: ENVEOLI1103010EN
  • Cad Overall Width: 87 mm
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Product Destination: ZBRM handy box

Specs

–
Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy