Apply to be a TradeMaster!
Main product image of Harmony XB5R Modbus TCP Communication Module for ZBRN1, 2 Ethernet RJ45 Connectors
Magnifying glass
Hover image to zoom

Harmony XB5R Modbus TCP Communication Module for ZBRN1, 2 Ethernet RJ45 Connectors

SKU:
ZBRCETH
Rating:
(0)
Q&A:
(0)
Harmony XB5R Modbus TCP Communication Module for ZBRN1, 2 Ethernet RJ45 Connectors
Magnifying glass
Hover image to zoom
$132.65 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–
This communication module enables visual distinction of signaling units via illumination by BA9s base Integral LED It protects operators from unexpected contact with live circuits thanks to its IP20 protection index

  • Product Or Component Type: communication module
  • Pollution Degree: 2
  • Rohs Exemption Information: Yes
  • Environmental Disclosure: ENVPEP101106EN
  • Ambient Air Temperature For Operation: -20-65 °C
  • Marking: CE
  • Physical Interface: RJ45 - 10BASE-T || RJ45 - 100BASE-TX
  • Mercury Free: Yes
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Sustainable Offer Status: Green Premium product
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Device Short Name: ZBRCETH
  • China Rohs Regulation: X
  • Storage Altitude: 0-3048 m
  • Circularity Profile: ENVEOLI110301EN
  • Ip Degree Of Protection: IP20
  • Ambient Air Temperature For Storage: -25-70 °C
  • Transmission Rate: 10/100 Mbit/s
  • Net Weight: 0.044 kg
  • Range Of Product: Harmony Hub
  • Communication Service: static IP || DHCP, Modbus TCP/IP || BOOTP
  • Local Signalling: for transmission activity 1 LED || for reception activity (RX) 1 LED || for module status 1 LED || for network status 1 LED
  • Communication Port Protocol: Modbus TCP
  • Product Certifications: CSA || UL 508 || BTL || UL 873 || UL 60730-1
  • Integrated Connection Type: Ethernet RJ45 - 2 twisted pairs - class D
  • Vibration Resistance: 1.5 mm 3-13 Hz) || 1 mm 13-23 Hz) || 2 gn 23-150 Hz)
  • Operating Altitude: 0...6561.68 ft (0...2000 m)
  • Relative Humidity: 5-95 % without condensation
  • Electromagnetic Compatibility: EMC immunity IEC 61000-6-1 || EMC immunity level 2 IEC 60730-1 || electrostatic discharge level 3B IEC 61000-4-2 || radiated RF fields level 3A IEC 61000-4-3 || electrical fast transient/burst immunity test level 4B IEC 61000-4-4 || surge immunity test level 3 IEC 61000-4-5 || conducted RF disturbances level 3A IEC 61000-4-6 || conducted EMC level 2 IEC 60730-1 || conducted EMC IEC 61000-6-3 || EMC immunity IEC 61800-3 || conducted EMC IEC 61800-3 category C1
  • Product Destination: ZBRN1 wireless Harmony Hub
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Shock Resistance: 15 gn 11 ms

Specs

–
Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy