Apply to be a TradeMaster!
Main product image of Harmony XB5R Empty Handy Box, 1 Cut-Out, Plastic - Dark Gray
Magnifying glass
Hover image to zoom

Harmony XB5R Empty Handy Box, 1 Cut-Out, Plastic - Dark Gray

SKU:
ZBRM01
Rating:
(0)
Q&A:
(0)
Harmony XB5R Empty Handy Box, 1 Cut-Out, Plastic - Dark Gray
Magnifying glass
Hover image to zoom
$70.87 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Gray

Description

–
This empty handy box provides an ergonomic interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments This empty handy box is realise with a green plastic

  • Product Certifications: C-tick || FCC || ANATEL || RSS || BT 2006/95/EC || GOST || CE || SRRC
  • Colour Of Base Of Enclosure: dark grey RAL 7016)
  • Product Destination: for XB5R 22 mm control units
  • Ip Degree Of Protection: IP65 IEC 60529
  • Net Weight: 0.2 kg
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Range Of Product: Harmony XB5R
  • Ambient Air Temperature For Operation: -25-55 °C
  • Material: polycarbonate
  • Device Short Name: ZBRM
  • Sustainable Offer Status: Green Premium product
  • Product Or Component Type: empty handy box
  • Warranty: 18 months
  • Environmental Disclosure: ENVPEP101106EN
  • Standards: ETSI EN 301 489-1 || ETSI EN 300 440-1 || ETSI EN 300 440-2 || ETSI EN 301 489-3 || UL 508 || CSA C22.2 No 14 || IEC 60947-5-1
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Control Station Application: one function
  • Ambient Air Temperature For Storage: -40-70 °C
  • Rohs Exemption Information: Yes
  • Ik Degree Of Protection: IK03 IEC 62262
  • Directives: 2004/108/EC - electromagnetic compatibility || 1999/5/EC - R&TTE directive
  • Mercury Free: Yes
  • Colour Of Cover: dark grey RAL 7016)
  • Mounting Diameter: 22 mm
  • China Rohs Regulation: X
  • Circularity Profile: ENVEOLI1103010EN

Specs

–
Warranty:

18 Months

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy