Shop Resideo Sale
Main product image of Harmony XB5R Empty Handy Box, 1 Cut-Out, Plastic - Green
Magnifying glass
Hover image to zoom

Harmony XB5R Empty Handy Box, 1 Cut-Out, Plastic - Green

SKU:
ZBRM21
Rating:
(0)
Q&A:
(0)
Harmony XB5R Empty Handy Box, 1 Cut-Out, Plastic - Green
Magnifying glass
Hover image to zoom
$58.39 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Warranty
18 Months Warranty

Description

–
This empty handy box is part of the range Harmony XB5R plastic and XB4R metal wireless and batteryless pushbuttons. It features one cut-out for XB5R diameter 22 mm control units. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65. It is in polycarbonate green (Pantone 355C) and it weighs 110g. The mobile box associated with its support function is adapted for static and mobile applications mounted on vehicles.

  • Directives: 2004/108/EC - electromagnetic compatibility || 1999/5/EC - R&TTE directive
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Product Or Component Type: empty handy box
  • Colour Of Base Of Enclosure: green Pantone 355C)
  • Device Short Name: ZBRM
  • China Rohs Regulation: X
  • Product Destination: for XB5R 22 mm control units
  • Net Weight: 0.11 kg
  • Range Of Product: Harmony XB5R
  • Circularity Profile: ENVEOLI1103010EN
  • Ik Degree Of Protection: IK03 EN 50102
  • Environmental Disclosure: ENVPEP101106EN
  • Material: polycarbonate
  • Standards: CSA C22.2 No 14 || ETSI EN 301 489-1 || ETSI EN 300 440-2 || ETSI EN 300 440-1 || EN/IEC 60947-5-1 || ETSI EN 301 489-3 || UL 508
  • Sustainable Offer Status: Green Premium product
  • Colour Of Cover: dark grey RAL 7016)
  • Control Station Application: one function
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Product Certifications: ANATEL || BT 2006/95/EC || CE || FCC || C-tick || SRRC || RSS || GOST
  • Rohs Exemption Information: Yes
  • Ambient Air Temperature For Operation: -25-55 °C
  • Ip Degree Of Protection: IP65 IEC 60529
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Ambient Air Temperature For Storage: -40-70 °C
  • Mercury Free: Yes

Specs

–
Color:

Green

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy