Shop Resideo Sale
Main product image of Harmony XB5R Empy Handy Box for Mobile Use, 2 Cut-Outs, Plastic - Green
Magnifying glass
Hover image to zoom

Harmony XB5R Empy Handy Box for Mobile Use, 2 Cut-Outs, Plastic - Green

SKU:
ZBRM22
Rating:
(0)
Q&A:
(0)
Harmony XB5R Empy Handy Box for Mobile Use, 2 Cut-Outs, Plastic - Green
Magnifying glass
Hover image to zoom
$61.35 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Green

Description

–
This empty handy box provides an ergonomic interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments This control station is darck grey

  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Ambient Air Temperature For Storage: -40-70 °C
  • Product Or Component Type: empty handy box
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Range Of Product: Harmony XB5R
  • Environmental Disclosure: ENVPEP101106EN
  • Product Destination: for XB5R 22 mm control units
  • Device Short Name: ZBRM
  • Colour Of Base Of Enclosure: green Pantone 355C)
  • Mercury Free: Yes
  • Sustainable Offer Status: Green Premium product
  • Ambient Air Temperature For Operation: -25-55 °C
  • Control Station Application: two functions
  • Circularity Profile: ENVEOLI1103010EN
  • Material: polycarbonate
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Product Certifications: FCC || C-tick || CE || ANATEL || SRRC || BT 2006/95/EC || GOST || RSS
  • Standards: ETSI EN 301 489-3 || ETSI EN 301 489-1 || ETSI EN 300 440-2 || UL 508 || CSA C22.2 No 14 || ETSI EN 300 440-1 || EN/IEC 60947-5-1
  • Ip Degree Of Protection: IP65 IEC 60529
  • Ik Degree Of Protection: IK03 EN 50102
  • Rohs Exemption Information: Yes
  • Directives: 1999/5/EC - R&TTE directive || 2004/108/EC - electromagnetic compatibility
  • Net Weight: 0.11 kg
  • Colour Of Cover: dark grey RAL 7016)
  • China Rohs Regulation: X

Specs

–
Warranty:

18 Months

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy