Shop Resideo Sale
Main product image of Harmony ZB Wireless Push Button Handy Box w/ 2 Simple Action Buttons, ZBRT Transmitter, w/o Battery
Magnifying glass
Hover image to zoom

Harmony ZB Wireless Push Button Handy Box w/ 2 Simple Action Buttons, ZBRT Transmitter, w/o Battery

SKU:
ZBRM22A0
Rating:
(0)
Q&A:
(0)
Harmony ZB Wireless Push Button Handy Box w/ 2 Simple Action Buttons, ZBRT Transmitter, w/o Battery
Magnifying glass
Hover image to zoom
$248.49 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–

Harmony XB4R-XB5R offer wireless and battery-less interfaces for use in various building utilities and industrial applications. They are based on a transmitter and a receiver, which communicate at a 2.4 GHz radio transmission. System is Zigbee Greenpower certified using an accessory. This plastic mobile box has 2 pushbuttons, a ZBRT1 transmitter and a set of push button caps. The unit is 6.10 inches tall, 2.05 inches wide and 2.46 inches deep. The unit weighs 0.44 lbs. The mobile box is UL Listed and CSA certified. "The mobile box is made of polycarbonate with plastic fixing collar and bezel. Its dimensions are 52mm (width) x 62.5mm (depth) x 155mm (height). It weighs 0.2kg." "It is ideal for automotive and logistic centers conveying systems, bottle filling, palletizer and wrapping machines. It is also suitable for lighting and door opening." "This product is certified by C-Tick, CSA, BT 2006/95/EC, EAC, UL and CCC. It meets EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-1 and UL 508 standards." "The handy box kit includes 1x set of caps, 1x handy box, 2x transmitter, 2x 22mm pushbutton head and 2x fixing collars." "Complete freedom to place or move the wireless pushbutton anywhere. Battery less devices for no maintenance, no recharge and no recycling." "Harmony universal wireless batteryless devices are compatible with the 22mm Harmony XB4-XB5 actuators."


  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Acquisition Time: 2 ms
  • Operator Additional Information: set of caps
  • Ip Degree Of Protection: IP65 IEC 60529 front face) || IP65 UL Type 12 front face)
  • Operating Force: 25 N C/O changing electrical state
  • Directives: 2004/108/EC - electromagnetic compatibility || 1999/5/EC - R&TTE directive
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Contact Operation: 2 simple action push-button
  • Type Of Operator: spring return push-button with transmitter
  • Mechanical Robustness: free fall resistance 1000 mm EN/IEC 60068-2-32
  • Bezel Material: plastic
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Operating Travel: 4.3 mm total travel)
  • Kit Composition: 1 set of caps || 1 handy box || 2 transmitter || 2 push-button head 22 mm || 2 fixing collars
  • Electromagnetic Compatibility: electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 4 kV (on contact (on metal parts)) conforming to IEC 61000-4-2 || susceptibility to electromagnetic fields - test level: 20 V/m (80...3000 MHz) conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 6 V/m (3000...6000 MHz, distance = 20 m) conforming to IEC 61000-4-3
  • Vibration Resistance: 5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
  • Mechanical Durability: 1000000 cycles
  • Emission Power: 3 mW
  • Relative Humidity: 95-95 % 70-70 °C without condensation
  • Standards: EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || UL 508
  • China Rohs Regulation: X
  • Response Time: < 2 ms
  • Product Or Component Type: wireless and batteryless transmitter
  • Fixing Collar Material: plastic
  • Communication Port Protocol: Zigbee green power 2.4 GHz
  • Operator Profile: flush
  • Mercury Free: Yes
  • Rohs Exemption Information: Yes
  • Device Short Name: XB5R
  • Range Of Product: Harmony XB5R
  • Ambient Air Temperature For Storage: -40-70 °C
  • Radio Agreement: RSS UL 508 || ARIB T66 CSA C22.2 No 14 || ICASA || ANATEL || FCC
  • Ambient Air Temperature For Operation: -25-55 °C
  • Mounting Diameter: 22 mm
  • Maximum Sensing Distance: 100 m in free field || 25 m transmitter in the handy box and receiver in a metal enclosure || 300 m transmitter in the handy box, receiver in metal enclosure and use relay-antenna
  • Ik Degree Of Protection: IK03 IEC 50102
  • Net Weight: 0.2 kg
  • Net Weight: 0.2 kg
  • Shape Of Signaling Unit Head: round
  • Product Certifications: C-tick || CSA || BT 2006/95/EC || EAC || UL || CCC
  • Shock Resistance: 25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27

Specs

–
Warranty:

18 Months

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy