Shop Resideo Sale
Main product image of Harmony ZB Wireless Push Button w/ 2 Double Action Up Down Buttons, ZBRT, w/o Battery
Magnifying glass
Hover image to zoom

Harmony ZB Wireless Push Button w/ 2 Double Action Up Down Buttons, ZBRT, w/o Battery

SKU:
ZBRM22B0
Rating:
(0)
Q&A:
(0)
Harmony ZB Wireless Push Button w/ 2 Double Action Up Down Buttons, ZBRT, w/o Battery
Magnifying glass
Hover image to zoom
$268.75 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–
This wireless and batteryless transmitter provides an ergonomic interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly

  • Range Of Product: Harmony XB5R
  • Kit Composition: 1 set of caps || 1 handy box || 2 transmitter || 2 push-button head 22 mm || 2 fixing collars
  • Mechanical Robustness: free fall resistance 1000 mm IEC 60068-2-32
  • Maximum Sensing Distance: 100 m in free field || 25 m transmitter in the handy box and receiver in a metal enclosure || 300 m transmitter in the handy box, receiver in metal enclosure and use relay-antenna
  • Electromagnetic Compatibility: electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 4 kV (on contact (on metal parts)) conforming to IEC 61000-4-2 || susceptibility to electromagnetic fields - test level: 20 V/m (80...3000 MHz) conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 6 V/m (3000...6000 MHz, distance = 20 m) conforming to IEC 61000-4-3
  • Vibration Resistance: 5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
  • Fixing Collar Material: plastic
  • Ip Degree Of Protection: IP65 IEC 60529 front face) || IP65 UL Type 12 front face)
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Standards: UL 508 || CSA C22.2 No 14 || IEC 60947-1 || IEC 60947-5-1
  • Type Of Operator: spring return push-button with transmitter
  • Response Time: < 2 ms
  • Contact Operation: 2 double action UP/DOWN push-buttons
  • Operator Profile: flush
  • Net Weight: 0.2 kg
  • Rohs Exemption Information: Yes
  • Ambient Air Temperature For Operation: -25-55 °C
  • Product Or Component Type: wireless and batteryless transmitter
  • Ambient Air Temperature For Storage: -40-70 °C
  • Relative Humidity: 95-95 % 70-70 °C without condensation
  • Mercury Free: Yes
  • China Rohs Regulation: X
  • Acquisition Time: 2 ms
  • Bezel Material: plastic
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Operator Additional Information: set of caps
  • Operating Force: 25 N C/O changing electrical state
  • Emission Power: 3 mW
  • Product Certifications: BT 2006/95/EC || C-tick || EAC || CSA || UL || CCC
  • Mechanical Durability: 400000 cycles
  • Shock Resistance: 25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Radio Agreement: RSS UL 508 || ARIB T66 CSA C22.2 No 14 || ICASA || ANATEL || FCC
  • Operating Travel: 4.3 mm total travel)
  • Mounting Diameter: 22 mm
  • Shape Of Signaling Unit Head: round
  • Directives: 2004/108/EC - electromagnetic compatibility || 1999/5/EC - R&TTE directive
  • Directives: 2004/108/EC - electromagnetic compatibility || 1999/5/EC - R&TTE directive
  • Ik Degree Of Protection: IK03 IEC 50102
  • Device Short Name: XB5R
  • Communication Port Protocol: Zigbee green power 2.4 GHz

Specs

–
Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy