Shop Resideo Sale
Main product image of Harmony Hub Wireless Serial Line Gateway, Zigbee Green Power Gate, Wireless to Modbus TCP (24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Harmony Hub Wireless Serial Line Gateway, Zigbee Green Power Gate, Wireless to Modbus TCP (24-240 VAC/DC)

SKU:
ZBRN2
Rating:
(0)
Q&A:
(0)
Harmony Hub Wireless Serial Line Gateway, Zigbee Green Power Gate, Wireless to Modbus TCP (24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$366.29 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Warranty
18 Months Warranty

Description

–
This harmony hub wireless/serial line gateway provides an ergonomic interface for controlling your machines It is impact resistant, dust resistant and vibration resistant thanks to its IP20, making it ideal for operation in harsh environments It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly High performance International standards & certifications (IP65)

  • Product Certifications: GOST || CE || UL || C-tick || CSA || CCC
  • Operating Altitude: 0...6561.68 ft (0...2000 m)
  • Housing Material: self-extinguishing plastic
  • Dielectric Strength: 3000 V between input and output AC || 4250 V between input and output DC || 1500 V between input and ground AC || 2150 V between input and ground DC
  • Device Short Name: ZBRN2
  • Electrical Connection: 1 conductor cable 0.2-4 mm squared - AWG 24...AWG 12 - solid - without cable end IEC 60947-1 || 2 conductors cable 0.2-1.5 mm squared - AWG 24...AWG 16 - solid - without cable end IEC 60947-1 || 1 conductor cable 0.2-0.75 mm squared - AWG 24...AWG 14 - flexible - with cable end IEC 60947-1 || 2 conductors cable 0.2-2.5 mm squared - AWG 24...AWG 18 - flexible - with cable end IEC 60947-1
  • Height: 90 mm
  • Electromagnetic Compatibility: 1.2/50 µs shock waves immunity test - test level: 1 kV (differential mode) conforming to IEC 61000-4-5 || 1.2/50 µs shock waves immunity test - test level: 2 kV (common mode) conforming to IEC 61000-4-5 || immunity to microbreaks and voltage drops - test level: 10 ms conforming to IEC 61000-4-11
  • Data Format: 7 or 8 bits, 1 or 2 stop bits
  • Function Of Module: Zigbee green power concentrator
  • Tightening Torque: 0.35-0.4 N.m EN/IEC 60947-1 || 3.09-3.54 lbf.in EN/IEC 60947-1
  • Topology: devices linked by daisy-chaining or tap junctions
  • Antenna Gain: 0 dBi
  • Shock Resistance: 10 gn 16 ms) 6000 shocks IEC 60068-2-27
  • Product Specific Application: Wireless Schneider Electric devices ecosystem
  • Standards: CSA C22.2 No 14 || EN 62311 || EN/IEC 61131-2 || ETSI EN 300 440-2 || ETSI EN 300 328 || EN/IEC 60950-1 || UL 508
  • Response Time: < 30 ms
  • Rated Short-Duration Power Frequency Withstand Voltage: 1.5 kV 50 Hz EN/IEC 60947-5-1
  • Relative Humidity: 90-90 % -25-55 °C, without condensation ETSI EN 300 440-1
  • Net Weight: 0.27 kg
  • Depth: 60 mm
  • Product Or Component Type: Harmony Hub wireless/Serial Line gateway
  • Operating Position: any position
  • Mounting Support: 35 mm symmetrical DIN rail conforming to EN/IEC 60715 || mounting plate
  • Storage Altitude: 0-3000 m
  • Sustainable Offer Status: Green Premium product
  • Maximum Sensing Distance: 100 m in free field || 250 m if a relay antenna is located between the transmitter and Harmony Hub || 60 m if an external antenna is connected to Harmony Hub || 25 m with Harmony Hub installed in a metal housing or in a closed metal enclosure
  • China Rohs Regulation: X
  • Transmission Frequency: 2405-2480 MHz
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Mercury Free: Yes
  • Ip Degree Of Protection: IP20 IEC 60529 casing) || IP20 terminals)
  • Range Of Product: Harmony
  • Maximum Power Consumption In W: 4 W AC/DC
  • Status Led: 1 LED Green power ON || 1 LED Yellow communication network || 5 LEDs Red function mode || 1 LED green and yellow reception signal
  • Breaking Capacity: 15 W
  • Antenna Type: integrated
  • Antenna Type: integrated
  • Communication Port Protocol: Modbus client application
  • Short-Circuit Protection: 16 A GB2 circuit breaker
  • Width: 122 mm
  • Surge Withstand: 1 kV differential mode IEC 61000-4-5 || 2 kV common mode IEC 61000-4-5
  • Immunity To Microbreaks: 10 ms
  • Parity: no || even || odd
  • [Us] Rated Supply Voltage: 24...240 V AC/DC 50/60 Hz - 10...10 %
  • Environmental Disclosure: ENVPEP101106EN
  • Data Storage Equipment: SD card
  • Control Circuit Frequency: 50...60 Hz +/- 10 %
  • Channels Utilisation: <= 60 devices
  • Vibration Resistance: +/- 3.5 mm 5-14 Hz) IEC 60068-2-6 || 1 gn 5-150 Hz) on panel mounting IEC 60068-2-6 || 2 gn 8-150 Hz) on DIN rail IEC 60068-2-6
  • Ambient Air Temperature For Storage: -40-70 °C

Specs

–
Color:

Green

Voltage:

24-240 VAC/DC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy