Apply to be a TradeMaster!
Main product image of Rope Pull Switch with Wireless & Batteryless transmitter - Black
Magnifying glass
Hover image to zoom

Rope Pull Switch with Wireless & Batteryless transmitter - Black

SKU:
ZBRP1
Rating:
(0)
Q&A:
(0)
Rope Pull Switch with Wireless & Batteryless transmitter - Black
Magnifying glass
Hover image to zoom
$182.34 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This rope pull switch is part of the range Harmony XB5R plastic and XB4R metal wireless and batteryless pushbuttons. It features a rope pull switch with wireless and batteryless transmitter. Its pulling force is from 45N to 1000N. The rope pull switch is adapted for automatic doors. It sends a radio message to the receiver in the control panel to open and close the door. It operates with the protocol Zigbee green power 2.4 GHz in compliance with IEEE 802.15.4. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It weighs 150g.

  • Nema Degree Of Protection: NEMA 4
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Communication Port Protocol: Zigbee green power 2.4 GHz IEEE 802.15.4
  • Bezel Material: plastic
  • Cad Overall Height: 144 mm
  • Maximum Sensing Distance: 100 m in free field
  • Net Weight: 0.15 kg
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Device Short Name: ZBRP1
  • Mounting Mode: between 2 ropes || panel mount with universal support
  • Range Of Product: Harmony XB5R
  • Operating Position: any position
  • Ambient Air Temperature For Operation: -25-70 °C
  • Fixing Mode: by screw 1.8-2.2 N.m
  • Product Certifications: UL || GOST || CE || RCM || ANATEL || FCC || UKCA
  • Product Or Component Type: wireless and batteryless transmitter
  • Standards: UL 508 || EN/IEC 60947-1 || EN/IEC 62479 || EN/IEC 60947-5-1 || EN/IEC 300328
  • Cad Overall Depth: 38 mm
  • Mechanical Durability: 1000000 cycles
  • Mercury Free: Yes
  • Transmission Frequency: 2405 MHz
  • Level Or Class: 5M00G7W
  • Cad Overall Width: 56 mm
  • Antenna Gain: 0 dBi
  • Circularity Profile: ENVEOLI1103010EN
  • Rohs Exemption Information: Yes
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Radio Agreement: ICASA || GITEKI
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Warranty: 18 months
  • Emission Power: 3 mW
  • Number Of Channels: 1
  • Relative Humidity: 95-95 % without condensation
  • Electromagnetic Compatibility: electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) || susceptibility to electromagnetic fields - test level: 10 V/m (80...2000 MHz) || susceptibility to electromagnetic fields - test level: 6 V/m (2000...6000 MHz)
  • Mechanical Robustness: free fall resistance 1 m EN/IEC 60068-2-31
  • Ambient Air Temperature For Storage: -40-70 °C
  • China Rohs Regulation: X
  • China Rohs Regulation: X
  • Ik Degree Of Protection: IK05 IEC 62262
  • Ip Degree Of Protection: IP65 IEC 62262
  • Environmental Disclosure: ENVPEP101106EN
  • Sustainable Offer Status: Green Premium product
  • Antenna Type: omnidirectional

Specs

–
Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy