Apply to be a TradeMaster!
Main product image of Programmable Receiver, 2 Relays Outputs Type RT 3A, 2 Push Buttons, 6 LEDs (24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Programmable Receiver, 2 Relays Outputs Type RT 3A, 2 Push Buttons, 6 LEDs (24-240 VAC/DC)

SKU:
ZBRRA
Rating:
(0)
Q&A:
(0)
Programmable Receiver, 2 Relays Outputs Type RT 3A, 2 Push Buttons, 6 LEDs (24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$381.14 each
In Stock
In Stock
Get 1 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-240 VAC/DC
Product Highlight: Warranty
18 Months Warranty

Description

–
This programmable receiver is part of the range Harmony XB5R plastic and XB4R metal wireless and batteryless pushbuttons. It features a configurable receiver equipped with 2 buttons (teach and parameter setting), 6 indicating LEDs (power ON, function modes, output status, signal strength). It is supplied set to monostable output function and can be configured to bistable and stop/start functions. It features 2 relay outputs type RT 3A. Its supply voltage is 24V to 240V AC/DC. It weighs 130g.

  • Modulation Technique: O-QPSK
  • Warranty: 18 months
  • Electromagnetic Compatibility: immunity for industrial environments conforming to IEC 61000-6-2 || conducted and radiated emissions class B conforming to CISPR 22 || electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 6 kV (on contact (on metal parts)) conforming to IEC 61000-4-2 || susceptibility to electromagnetic fields - test level: 10 V/m (80...2000 MHz) conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 3 V/m (80...2700 MHz, distance = 20 m) conforming to IEC 61000-4-3 || electrical fast transient/burst immunity test - test level: 2 kV (relay wires) conforming to IEC 61000-4-4 || electrical fast transient/burst immunity test - test level: 2 kV (power supply wires) conforming to IEC 61000-4-4 || 1.2/50 µs shock waves immunity test - test level: 1 kV (differential mode) conforming to IEC 61000-4-5 || 1.2/50 µs shock waves immunity test - test level: 2 kV (common mode) conforming to IEC 61000-4-5 || conducted RF disturbances - test level: 10 V conforming to IEC 61000-4-6 || immunity to microbreaks and voltage drops - test level: 10 ms conforming to IEC 61000-4-11 || radiated emission conforming to ETSI EN 300 440-1 || conducted emission conforming to EN 300-489-1 || conducted emission conforming to ETSI EN 300 489-3 || radiated emission conforming to ETSI EN 300 440-2
  • Net Weight: 0.13 kg
  • Switching Capacity In Va: 1250 VA
  • Electrical Durability: 100000 cycles
  • Range Of Product: Harmony
  • Width: 36 mm
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Rated Short-Duration Power Frequency Withstand Voltage: 1.5 kV 50 Hz IEC 60947-5-1
  • Breaking Capacity: 15 W
  • Ip Degree Of Protection: IP20 IEC 60529 casing) || IP20 terminals)
  • Radio Agreement: RSS || SRRC || ANATEL || ARIB T66 || FCC || ICASA
  • Utilisation Category: AC-15 : B300 IEC 60947-5-1 || DC-12 IEC 60947-5-1
  • Max Power Consumption In W: 1 mW
  • Housing Material: self-extinguishing plastic
  • Product Or Component Type: programmable receiver
  • Antenna Type: omnidirectional
  • Reset Time: 2 ms time delay
  • Maximum Switching Voltage: 250 V AC/DC
  • Electrical Connection: 1 conductor cable 0.14-2.5 mm squared - AWG 26...AWG 14 - solid - without cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm squared - AWG 26...AWG 16 - solid - without cable end IEC 60947-1 || 1 conductor cable 0.14-4 mm squared - AWG 26...AWG 12 - flexible - with cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm squared - AWG 26...AWG 16 - flexible - with cable end IEC 60947-1
  • Breaking Capacity: 750 VA
  • [Ui] Rated Insulation Voltage: 250 V IEC 60664-1
  • Environmental Disclosure: ENVPEP101106EN
  • Operating Position: any position without derating
  • Tightening Torque: 0.5-1 N.m IEC 60947-1
  • Circularity Profile: ENVEOLI1103010EN
  • Ambient Air Temperature For Storage: -40-70 °C
  • Nominal Output Current: 0.3 A 48 V DC IEC 60947-5-1 || 3 A 24 V DC UL 508 || 1.5 A 240 V AC IEC 60947-5-1 || 3 A 120 V AC IEC 60947-5-1 || 3 A 240 V AC UL 508 || 3 A 24 V DC CSA C22.2 No 14 || 3 A 240 V AC CSA C22.2 No 14
  • Status Led: 1 LED Green power ON || 2 LEDs Green relay ON || 2 LEDs Green function mode || 1 LED green and yellow reception signal
  • Surge Withstand: 1 kV differential mode IEC 61000-4-5 || 2 kV common mode IEC 61000-4-5
  • Depth: 75 mm
  • Standards: CSA C22.2 No 14 || UL 508 || IEC 60947-5-1 || IEC 60947-1
  • Function Of Module: bi-stable || monostable || stop/start
  • Maximum Power Consumption In W: 4 W AC/DC
  • Input Output Isolation: galvanic isolation
  • China Rohs Regulation: X
  • China Rohs Regulation: X
  • Level Or Class: 5M00G7W
  • Height: 108 mm
  • Shock Resistance: 10 gn 16 ms) 6000 shocks IEC 60068-2-27
  • Output Type: 2 relays
  • Device Short Name: ZBRRA
  • Product Specific Application: interface to actuators
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Communication Port Protocol: Zigbee green power 2.4 GHz IEEE 802.15.4
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Vibration Resistance: +/- 7.5 mm 5-14 Hz)IEC 60068-2-6 || 2 gn 8-150 Hz)IEC 60068-2-6
  • Number Of Channels: 1
  • Pollution Degree: 2 IEC 60664-1

Specs

–
Voltage:

24-240 VAC/DC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy