Shop Limited Time Deals
Main product image of Programmable Receiver, Monostable, 4 PNP, 2 Push Buttons, 6 Indicating LEDs (24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Programmable Receiver, Monostable, 4 PNP, 2 Push Buttons, 6 Indicating LEDs (24-240 VAC/DC)

SKU:
ZBRRC
Rating:
(0)
Q&A:
(0)
Programmable Receiver, Monostable, 4 PNP, 2 Push Buttons, 6 Indicating LEDs (24-240 VAC/DC)
Magnifying glass
Hover image to zoom
ZBRRC has been discontinued
Discontinued May 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
18 Months Warranty
Product Highlight: Voltage
24-240 VAC/DC

Description

This configurable receiver is part of the ranges Harmony XB5R plastic and XB4R metal wireless and batteryless pushbuttons. It is equipped with 2 buttons (teach and parameter setting), 6 indicating LEDs (power ON, function modes, output status, signal strength). It features 4 PNP outputs, 200 mA /24 V and it can be supplied with 24V DC. It is easily combined with wireless and batteryless pushbuttons XB4R/XB5R and limit switches XCKW/XCMW. It operates with the protocol Zigbee green power 2.4 GHz in compliance with IEEE 802.15.4. Its protection index is IP20. It weighs 130g and its dimensions are, 36mm wide, 108mm high, 75mm deep.

  • Bandwidth: 5-5 MHz
  • Electrical Connection: 1 conductor cable 0.14-2.5 mm squared - AWG 26...AWG 14 - solid - without cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm squared - AWG 26...AWG 16 - solid - without cable end IEC 60947-1 || 1 conductor cable 0.14-4 mm squared - AWG 26...AWG 12 - flexible - with cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm squared - AWG 26...AWG 16 - flexible - with cable end IEC 60947-1
  • Height: 108 mm
  • Antenna Gain: 0 dBi
  • Pollution Degree: 2 IEC 60664-1
  • Number Of Channels: 1
  • Overvoltage Category: III IEC 60664-1
  • Shock Resistance: 10 gn 16 ms) 6000 shocks IEC 60068-2-27
  • Product Specific Application: interface to PLC
  • Product Certifications: CCC || CSA || GOST || C-tick || UL
  • Product Or Component Type: programmable receiver
  • Marking: CE
  • Ip Degree Of Protection: IP20 IEC 60529 casing) || IP20 terminals)
  • Depth: 75 mm
  • [Uimp] Rated Impulse Withstand Voltage: 0.8 kV
  • Output Contacts: 4 PNP
  • Environmental Disclosure: ENVPEP101106EN
  • Width: 36 mm
  • Modulation Technique: O-QPSK
  • Short-Circuit Protection: 0.4 A fuse fast blow
  • Electromagnetic Compatibility: immunity for industrial environments conforming to IEC 61000-6-2 || conducted and radiated emissions class B conforming to CISPR 22 || electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 6 kV (on contact (on metal parts)) conforming to IEC 61000-4-2 || susceptibility to electromagnetic fields - test level: 10 V/m (80...2000 MHz) conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 3 V/m (80...2700 MHz, distance = 20 m) conforming to IEC 61000-4-3 || electrical fast transient/burst immunity test - test level: 2 kV (power supply wires) conforming to IEC 61000-4-4 || conducted RF disturbances - test level: 10 V conforming to IEC 61000-4-6 || radiated emission conforming to ETSI EN 300 440-1 || conducted emission conforming to EN 300-489-1 || conducted emission conforming to ETSI EN 300 489-3 || radiated emission conforming to ETSI EN 300 440-2 || electrical fast transient/burst immunity test - test level: 1 kV (PNP output wires) conforming to IEC 61000-4-4 || 1.2/50 µs shock waves immunity test - test level: 0.5 kV (differential mode) conforming to IEC 61000-4-5 || 1.2/50 µs shock waves immunity test - test level: 1 kV (common mode) conforming to IEC 61000-4-5 || immunity to microbreaks and voltage drops - test level: 7 ms conforming to IEC 61000-4-11
  • Standards: IEC 60947-5-1
  • Surge Withstand: 0.5 kV differential mode IEC 61000-4-5 || 1 kV common mode IEC 61000-4-5
  • Maximum Sensing Distance: 100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 40 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
  • Transmission Frequency: 2405 MHz
  • [Us] Rated Supply Voltage: 24 V DC - 15...20 %
  • Utilisation Category: DC-13 IEC 60947-5-1
  • China Rohs Regulation: X
  • Status Led: 1 LED Green power ON || 1 LED green and yellow reception signal || 4 LEDs Green relay ON
  • Device Short Name: ZBRRC
  • Mercury Free: Yes
  • [Ui] Rated Insulation Voltage: 60 V IEC 60664-1
  • Response Time: < 30 ms after transmitter clicks
  • Maximum Voltage Drop: <2 V DC 2 A
  • Minimum Switching Current: 10 mA 5 V DC
  • Antenna Type: omnidirectional
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Level Or Class: 5M00G7W
  • Range Of Product: Harmony
  • Radio Agreement: RSS || SRRC || ANATEL || ARIB T66 || FCC || ICASA
  • Reset Time: 2 ms time delay
  • Warranty: 18 months
  • Function Of Module: monostable
  • Circularity Profile: ENVEOLI1103010EN
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Breaking Capacity: 4.8 W per output)
  • Time Delay Range: 0.5 s - 15...15 %)
  • Rated Short-Duration Power Frequency Withstand Voltage: 1 kV 50 Hz IEC 60947-5-1
  • Insulation Resistance: > 500 MOhm 500 V DC NF C 20-030
  • Net Weight: 0.13 kg

Specs

Warranty:

18 Months

Voltage:

24-240 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm