Shop Resideo Sale
Main product image of Programmable Receiver, 2 Relays, 2 Push Buttons, 6 Indicating LEDs (24-240 VAC/DC)
Magnifying glass
Hover image to zoom

Programmable Receiver, 2 Relays, 2 Push Buttons, 6 Indicating LEDs (24-240 VAC/DC)

SKU:
ZBRRD
Rating:
(0)
Q&A:
(0)
Programmable Receiver, 2 Relays, 2 Push Buttons, 6 Indicating LEDs (24-240 VAC/DC)
Magnifying glass
Hover image to zoom
$352.43 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Voltage
24-240 VAC/DC

Description

–
This programmable receiver is part of the range Harmony XB5R plastic and XB4R metal wireless and batteryless pushbuttons. It features a configurable receiver equipped with 2 buttons (teach and parameter setting), 6 indicating LEDs (power ON, function modes, output status, signal strength). It is supplied set to monostable output function and can be configured to bistable and stop/start functions. Its supply voltage is 24V to 240V AC/DC.

  • Relative Humidity: 90-90 % -20-55 °C, without condensation ETSI EN 300 440-1
  • Maximum Switching Voltage: 250 V AC/DC
  • Input Output Isolation: galvanic isolation
  • Maximum Sensing Distance: 100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 40 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
  • Antenna Gain: 0 dBi
  • Standards: CSA C22.2 No 14 || IEC 60947-5-1 || UL 508 || IEC 60947-1
  • Radio Agreement: RSS || SRRC || ANATEL || ARIB T66 || FCC || ICASA
  • Rated Short-Duration Power Frequency Withstand Voltage: 1.5 kV 50 Hz IEC 60947-5-1
  • Height: 108 mm
  • Status Led: 1 LED Green power ON || 2 LEDs Green relay ON || 2 LEDs Green function mode || 1 LED green and yellow reception signal
  • Response Time: < 30 ms after transmitter clicks
  • Insulation Resistance: > 500 MOhm 500 V DC NF C 20-030
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Operating Position: any position without derating
  • Number Of Channels: 1
  • China Rohs Regulation: X
  • Breaking Capacity: 15 W
  • Circularity Profile: ENVEOLI1103010EN
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Nominal Output Current: 0.3 A 48 V DC IEC 60947-5-1 || 3 A 24 V DC UL 508 || 1.5 A 240 V AC IEC 60947-5-1 || 3 A 120 V AC IEC 60947-5-1 || 3 A 240 V AC UL 508 || 3 A 24 V DC CSA C22.2 No 14 || 3 A 240 V AC CSA C22.2 No 14
  • Vibration Resistance: +/- 7.5 mm 5-14 Hz)IEC 60068-2-6 || 2 gn 8-150 Hz)IEC 60068-2-6
  • [Uimp] Rated Impulse Withstand Voltage: 4 kV
  • Modulation Technique: O-QPSK
  • Communication Port Protocol: Zigbee green power 2.4 GHz IEEE 802.15.4
  • Marking: CE
  • Function Of Module: bi-stable || monostable
  • Breaking Capacity: 750 VA
  • Transmission Frequency: 2405 MHz
  • Level Or Class: 5M00G7W
  • Warranty: 18 months
  • Output Type: 2 relays
  • Bandwidth: 5-5 MHz
  • Output Contacts: 2 C/O
  • Switching Capacity In Va: 1250 VA
  • Mechanical Durability: 1000000 cycles
  • Tightening Torque: 0.5-1 N.m IEC 60947-1
  • Electrical Connection: 1 conductor cable 0.14-2.5 mm squared - AWG 26...AWG 14 - solid - without cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm squared - AWG 26...AWG 16 - solid - without cable end IEC 60947-1 || 1 conductor cable 0.14-4 mm squared - AWG 26...AWG 12 - flexible - with cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm squared - AWG 26...AWG 16 - flexible - with cable end IEC 60947-1
  • Electrical Connection: 1 conductor cable 0.14-2.5 mm squared - AWG 26...AWG 14 - solid - without cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm squared - AWG 26...AWG 16 - solid - without cable end IEC 60947-1 || 1 conductor cable 0.14-4 mm squared - AWG 26...AWG 12 - flexible - with cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm squared - AWG 26...AWG 16 - flexible - with cable end IEC 60947-1
  • Electrical Durability: 100000 cycles
  • Rohs Exemption Information: Yes
  • Control Circuit Frequency: 50...60 Hz +/- 10 %
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715 || mounting plate
  • Reset Time: 2 ms time delay
  • Sustainable Offer Status: Green Premium product
  • [Ui] Rated Insulation Voltage: 250 V IEC 60664-1
  • Short-Circuit Protection: 0.4 A fuse fast blow
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Utilisation Category: AC-15 : B300 IEC 60947-5-1 || DC-12 IEC 60947-5-1
  • Housing Material: self-extinguishing plastic
  • Surge Withstand: 1 kV differential mode IEC 61000-4-5 || 2 kV common mode IEC 61000-4-5
  • Time Delay Range: 0.5 s - 15...15 %)

Specs

–
Warranty:

18 Months

Voltage:

24-240 VAC/DC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy