Apply to be a TradeMaster!
Main product image of Programmable Receiver, Monostable, 4 PNP, 2 Push Buttons, 6 Indicating LEDs, 200mA (24 VDC)
Magnifying glass
Hover image to zoom

Programmable Receiver, Monostable, 4 PNP, 2 Push Buttons, 6 Indicating LEDs, 200mA (24 VDC)

SKU:
ZBRRH
Rating:
(0)
Q&A:
(0)
Programmable Receiver, Monostable, 4 PNP, 2 Push Buttons, 6 Indicating LEDs, 200mA (24 VDC)
Magnifying glass
Hover image to zoom
$101.27 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VDC
Product Highlight: Warranty
18 Months Warranty

Description

–


  • Product Or Component Type: wireless receiver
  • Vibration Resistance: +/- 7.5 mm 5-14 Hz)IEC 60068-2-6 || 2 gn 8-150 Hz)IEC 60068-2-6
  • Maximum Sensing Distance: 100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 40 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
  • Output Contacts: 4 PNP
  • Utilisation Category: DC-13 EN/IEC 60947-5-1
  • Standards: EN/IEC 60947-5-1
  • Depth: 75 mm
  • Mounting Support: 35 mm symmetrical DIN rail conforming to EN/IEC 60715 || mounting plate
  • Max Power Consumption In W: 1 mW
  • [Us] Rated Supply Voltage: 24 V DC - 15...20 %
  • Operating Position: any position without derating
  • Electrical Connection: 1 conductor cable 0.14-2.5 mm squared - AWG 26...AWG 14 - solid - without cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm squared - AWG 26...AWG 16 - solid - without cable end IEC 60947-1 || 1 conductor cable 0.14-4 mm squared - AWG 26...AWG 12 - flexible - with cable end IEC 60947-1 || 2 conductors cable 0.14-1.5 mm squared - AWG 26...AWG 16 - flexible - with cable end IEC 60947-1
  • Function Of Module: bi-stable
  • Insulation Resistance: > 500 MOhm 500 V DC NF C 20-030
  • [Ui] Rated Insulation Voltage: 60 V IEC 60664-1
  • Product Specific Application: interface to Harmony hub
  • Rohs Exemption Information: Yes
  • Pollution Degree: 2 IEC 60664-1
  • Warranty: 18 months
  • Bandwidth: 5-5 MHz
  • Antenna Type: omnidirectional
  • Shock Resistance: 10 gn 16 ms) 6000 shocks IEC 60068-2-27
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Transmission Frequency: 2405 MHz
  • Sustainable Offer Status: Green Premium product
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Housing Material: self-extinguishing plastic
  • Tightening Torque: 0.5-1 N.m EN/IEC 60947-1
  • Relative Humidity: 90-90 % -20-55 °C, without condensation ETSI EN 300 440-1
  • Output Type: transistor PNP
  • Rated Short-Duration Power Frequency Withstand Voltage: 1 kV 50 Hz EN/IEC 60947-5-1
  • Breaking Capacity: 4.8 W per output)
  • Channels Utilisation: 1 Harmony Hub per receiver
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Status Led: 1 LED Green power ON || 1 LED green and yellow reception signal || 4 LEDs Green relay ON
  • Maximum Switching Current: 0.2 mA DC
  • Device Short Name: ZBRRH
  • Device Short Name: ZBRRH
  • Maximum Power Consumption In W: 20 W DC
  • Short-Circuit Protection: 0.4 A fuse fast blow
  • Radio Agreement: RSS || SRRC || ANATEL || ARIB T66 || FCC || ICASA
  • [Uimp] Rated Impulse Withstand Voltage: 0.8 kV
  • Overvoltage Category: III IEC 60664-1
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Net Weight: 0.13 kg
  • Number Of Channels: 1
  • Maximum Voltage Drop: <2 V DC 2 A
  • Height: 108 mm
  • Time Delay Range: 0.5 s - 15...15 %)
  • Electromagnetic Compatibility: immunity for industrial environments conforming to EN/IEC 61000-6-2 || conducted and radiated emissions class B conforming to CISPR 22 || electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 6 kV (on contact (on metal parts)) conforming to IEC 61000-4-2 || susceptibility to electromagnetic fields - test level: 10 V/m (80...2000 MHz) conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 3 V/m (80...2700 MHz, distance = 20 m) conforming to IEC 61000-4-3 || electrical fast transient/burst immunity test - test level: 2 kV (power supply wires) conforming to IEC 61000-4-4 || conducted RF disturbances - test level: 10 V conforming to IEC 61000-4-6 || radiated emission conforming to ETSI EN 300 440-1 || conducted emission conforming to EN 300-489-1 || conducted emission conforming to ETSI EN 300 489-3 || radiated emission conforming to ETSI EN 300 440-2 || electrical fast transient/burst immunity test - test level: 1 kV (PNP output wires) conforming to IEC 61000-4-4 || 1.2/50 µs shock waves immunity test - test level: 0.5 kV (differential mode) conforming to IEC 61000-4-5 || 1.2/50 µs shock waves immunity test - test level: 1 kV (common mode) conforming to IEC 61000-4-5 || immunity to microbreaks and voltage drops - test level: 7 ms conforming to IEC 61000-4-11
  • Ip Degree Of Protection: IP20 IEC 60529 casing) || IP20 terminals)

Specs

–
Voltage:

24 VDC

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy