Shop Resideo Sale
Main product image of Transmitter for Wireless & Batteryless Push Button, Double Action - Black
Magnifying glass
Hover image to zoom

Transmitter for Wireless & Batteryless Push Button, Double Action - Black

SKU:
ZBRT2
Rating:
(0)
Q&A:
(0)
Transmitter for Wireless & Batteryless Push Button, Double Action - Black
Magnifying glass
Hover image to zoom
$116.74 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
18 Months Warranty

Description

–
This transmitter is part of the range Harmony XB5R plastic and XB4R metal wireless and batteryless pushbuttons. It features a transmitter for wireless and batteryless pushbutton. It provides 1 radio frame sent at the push of the button and 1 radio frame sent at the release of the button. It operates with the protocol Zigbee green power 2.4 GHz in compliance with IEEE 802.15.4. It weighs 25g. This transmitter is only compatible with receiver ZBRRp version greater than or equal to 2.0, relay antenna ZBRA1 version greater than or equal to 2.0, and access point ZBRNp version greater than 1.2.

  • Antenna Gain: 0 dBi
  • Response Time: < 2 ms
  • Product Or Component Type: wireless and batteryless transmitter
  • Level Or Class: 5M00G7W
  • Fixing Mode: fixing nut beneath head 2-2.4 N.m
  • Number Of Channels: 16
  • Embedding Depth: 42 mm
  • Device Short Name: XB5R
  • Ambient Air Temperature For Storage: -40-70 °C
  • Cad Overall Depth: 43 mm
  • Cad Overall Height: 41.5 mm
  • Communication Port Protocol: Zigbee green power 2.4 GHz IEEE 802.15.4
  • Pvc Free: Yes
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Electromagnetic Compatibility: electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 4 kV (on contact (on metal parts)) conforming to IEC 61000-4-2 || susceptibility to electromagnetic fields - test level: 20 V/m (80...3000 MHz) conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 6 V/m (3000...6000 MHz, distance = 20 m) conforming to IEC 61000-4-3
  • Ambient Air Temperature For Operation: -40-70 °C
  • Environmental Disclosure: ENVPEP2009013EN
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Bandwidth: 5-5 MHz
  • Shock Resistance: 25 gn 6 ms) 6000 shocks IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Net Weight: 0.025 kg
  • Ik Degree Of Protection: IK03 IEC 50102
  • Vibration Resistance: 5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
  • Range Of Product: Harmony XB5
  • Operating Travel: 4.3 mm total travel)
  • Antenna Type: omnidirectional
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • China Rohs Regulation: X
  • Acquisition Time: 2 ms
  • Max Power Consumption In W: 1 mW
  • Maximum Sensing Distance: 100 m in free field || 25 m transmitter in a plastic box type XAL D and receiver in a metal enclosure || 300 m transmitter in box type XAL D, receiver in metal enclosure and use relay-antenna
  • Transmission Frequency: 2405 MHz
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • Mechanical Robustness: free fall resistance 1000 mm IEC 60068-2-32
  • Electrical Composition Code: PW1
  • Standards: CSA C22.2 No 14 || IEC 60947-1 || IEC 60947-5-1 || UL 508
  • Directives: 2004/108/EC - electromagnetic compatibility || 1999/5/EC - R&TTE directive
  • Directives: 2004/108/EC - electromagnetic compatibility || 1999/5/EC - R&TTE directive
  • Radio Agreement: ANATEL || ARIB T66 || FCC || ICASA || RSS
  • Product Certifications: CSA || CCC || UL || GOST || C-tick || BT 2006/95/EC
  • Modulation Technique: O-QPSK
  • Mechanical Durability: 400000 cycles
  • Cad Overall Width: 30 mm
  • Ip Degree Of Protection: IP30 IEC 60529 back face)
  • Bezel Material: plastic
  • Sustainable Offer Status: Green Premium product
  • Operating Force: 10 N C/O changing electrical state
  • Relative Humidity: 95-95 % -40-70 °C without condensation
  • Mounting Diameter: 22 mm
  • Circularity Profile: ENVEOLI2009013EN
  • Silicon Free: Yes

Specs

–
Color:

Black

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy