Shop Resideo Sale
Main product image of Visual Feedback for Wireless & Batteryless Push Buttons, for Use with ZBRT Transmitters
Magnifying glass
Hover image to zoom

Visual Feedback for Wireless & Batteryless Push Buttons, for Use with ZBRT Transmitters

SKU:
ZBRV1
Rating:
(0)
Q&A:
(0)
Visual Feedback for Wireless & Batteryless Push Buttons, for Use with ZBRT Transmitters
Magnifying glass
Hover image to zoom
$43.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty

Description

–
Compatible with all XB5 & XB4 actuators(not suitable for safety applications) Enables end users to considerably reduce installation and maintenance costs Suitable for the most demanding environments, depending on the model, up to IP 69, for external use from -40 to 70 °C Possibility to change frequency and highest cybersecurity level Satisfaction with optional feedback( illuminated actuators only) Visual feedback option to easily check functioning Wireless and batteryless pushbuttons including a transmitter equipped with fixing collar a spring return pushbutton head with cap attached

  • Light Source: protected LED
  • Ambient Air Temperature For Storage: -40-70 °C
  • Cad Overall Height: 37.4 mm
  • Weee: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins.
  • [Us] Rated Supply Voltage: 3 V with battery
  • Vibration Resistance: 5 gn 11-500 Hz)IEC 60068-2-6 || +/- 10 mm 2-11 Hz)IEC 60068-2-6
  • Signalling Type: blinking
  • Sustainable Offer Status: Green Premium product
  • Reach Regulation: Reference contains Substances of Very High Concern above the threshold
  • Electromagnetic Compatibility: electrostatic discharge immunity test - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2 || electrostatic discharge immunity test - test level: 4 kV (on contact (on metal parts)) conforming to IEC 61000-4-2 || susceptibility to electromagnetic fields - test level: 10 V/m (80...1000 MHz) conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 3 V/m conforming to IEC 61000-4-3 || susceptibility to electromagnetic fields - test level: 3 V/m (1000...6000 MHz) conforming to IEC 61000-4-3
  • Range Of Product: Harmony XB5R
  • Standards: IEC 60947-1 || IEC 60947-5-1
  • Cad Overall Width: 24.2 mm
  • Bulb Base: integral LED
  • Relative Humidity: 95-95 % 0-55 °C without condensation
  • Circularity Profile: ENVEOLI2009013EN
  • Shock Resistance: 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
  • Cad Overall Depth: 39.6 mm
  • Mechanical Durability: 50000 cycles
  • Eu Rohs Directive: Compliant with Exemptions
  • Embedding Depth: 42 mm
  • Sale Per Indivisible Quantity: 1
  • Light Source Colour: white
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Product Compatibility: ZBRRA - receiver V2.2 and above) || ZBRRC - receiver V2.2 and above) || ZBRRD - receiver V2.2 and above) || ZBRA1 - antenna V3.3 and above) || ZBRN1 - wireless access point V3.32 and above) || ZBRN2 - wireless access point V3.32 and above)
  • Light Block Supply: direct
  • Product Certifications: CSA || UL Listed || EAC
  • Rohs Exemption Information: Yes
  • Environmental Disclosure: ENVPEP2009013EN
  • Ambient Air Temperature For Operation: -25-55 °C
  • Mercury Free: Yes
  • Device Short Name: XB5R
  • China Rohs Regulation: X
  • Net Weight: 0.009 kg
  • Product Or Component Type: visual feedback

Specs

–
Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy