Apply to be a TradeMaster!
Main product image of 24 V White Lens LED Indicating Light, ZBVB1
Magnifying glass
Hover image to zoom

24 V White Lens LED Indicating Light, ZBVB1

SKU:
ZBVB1
Rating:
(0)
Q&A:
(0)
24 V White Lens LED Indicating Light, ZBVB1
Magnifying glass
Hover image to zoom
$57.38 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Color
White
Product Highlight: Diameter
22mm Diameter

Description

–
24 V White Lens LED Indicating Light

Specs

–
Voltage:

24V

Country of Origin:

France

Color:

White

Diameter:

22mm

Approvals:

UL

CSA

CE

Series:

XB4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy