Shop Resideo Sale
Main product image of White Lens LED Indicating Light, ZBVBG1
Magnifying glass
Hover image to zoom

White Lens LED Indicating Light, ZBVBG1

SKU:
ZBVBG1
Rating:
(0)
Q&A:
(0)
White Lens LED Indicating Light, ZBVBG1
Magnifying glass
Hover image to zoom
$55.68 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24-120v
Product Highlight: Diameter
22mm Diameter
Product Highlight: Color
White

Description

–
White Lens LED Indicating Light

Specs

–
Series:

XB4

Light Source:

LED

Product Type:

Indicator Lamp

Illuminated:

Yes

Country of Origin:

France

Operator Type:

Indicator Lamp

Voltage:

24-120v

Approvals:

CE

UL

CSA

Diameter:

22mm

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy