Shop Resideo Sale
Main product image of Unmarked Legend 18x27mm for Legend Holder 30x50mm, Harmony XB4, 27mm, Black, ZBY5101
Magnifying glass
Hover image to zoom

Unmarked Legend 18x27mm for Legend Holder 30x50mm, Harmony XB4, 27mm, Black, ZBY5101

SKU:
ZBY5101
Rating:
(0)
Q&A:
(0)
Unmarked Legend 18x27mm for Legend Holder 30x50mm, Harmony XB4, 27mm, Black, ZBY5101
Magnifying glass
Hover image to zoom
$1.29 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Diameter
27mm Diameter
Product Highlight: Color
Red

Description

–
This Harmony ZBY unmarked legend has black or red background. It is compatible with Harmony XB4 and XB5 push buttons and pilot lights. This legend provides clear labelling for your push buttons. It is supplied with blank plate for custom engraving to support any desired machine operation and is compatible with any standard 22mm Harmony control and signaling units. It provides clear and resilient symbol marking on the label, with high contrast.

Specs

–
Approvals:

CSA

UL

CE

Series:

XB4

Country of Origin:

Mexico

Material:

Metal

Product Type:

Push Button

Illuminated:

No

Diameter:

27mm

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy