Apply to be a TradeMaster!
Main product image of Marked Legend, Harmony XB4, 90mm, Yellow, ZBY8330
Magnifying glass
Hover image to zoom

Marked Legend, Harmony XB4, 90mm, Yellow, ZBY8330

SKU:
ZBY8330
Rating:
(0)
Q&A:
(0)
Marked Legend, Harmony XB4, 90mm, Yellow, ZBY8330
Magnifying glass
Hover image to zoom
$2.58 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Yellow
Product Highlight: Diameter
90mm Diameter

Description

–
This Harmony ZBY circular legend for emergency stop function has yellow background and is marked with "emergency STOP" lettering, and a diameter of 90mm. It is compatible with Harmony XB4, XB5 and XB7 push buttons and pilot lights. This circular legend provides clear labelling of your emergency stop devices. It is supplied ready engraved with a marking relevant to machine operation and is compatible with Harmony emergency stop or switching off unit. It provides clear and resilient symbol marking on the label, with high contrast.

Specs

–
Illuminated:

No

Series:

XB4

Approvals:

CE

CSA

UL

Material:

Plastic

Country of Origin:

France

Color:

Yellow

Product Type:

Push Button

Diameter:

90mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy