Shop Resideo Sale
Main product image of Legend Holder 60mm for Emergency Stop, Harmony XB4, 60mm, Yellow, ZBY9320
Magnifying glass
Hover image to zoom

Legend Holder 60mm for Emergency Stop, Harmony XB4, 60mm, Yellow, ZBY9320

SKU:
ZBY9320
Rating:
(0)
Q&A:
(0)
Legend Holder 60mm for Emergency Stop, Harmony XB4, 60mm, Yellow, ZBY9320
Magnifying glass
Hover image to zoom
$2.73 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Diameter
60mm Diameter
Product Highlight: Material
Plastic

Description

–
This Harmony ZBY circular legend for emergency stop function has yellow background and is marked with a "ARRET D'URGENCE" lettering, and a diameter of 60mm. It is compatible with Harmony XB4 and XB5 push buttons and pilot lights. This circular legend provides clear labelling of your emergency stop devices units. It is supplied ready engraved with a marking relevant to machine operation and is compatible with Harmony emergency stop or switching off unit. It provides clear and resilient symbol marking on the label, with high contrast.

Specs

–
Country of Origin:

Czech Republic

Illuminated:

No

Approvals:

CE

CSA

UL

Color:

Yellow

Product Type:

Push Button

Diameter:

60mm

Series:

XB4

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy