Shop Resideo Sale
Main product image of Contact Block, Harmony XB4, ZBZ007
Magnifying glass
Hover image to zoom

Contact Block, Harmony XB4, ZBZ007

SKU:
ZBZ007
Rating:
(0)
Q&A:
(0)
Contact Block, Harmony XB4, ZBZ007
Magnifying glass
Hover image to zoom
$1.16 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
This Harmony ZB, plastic clips are compatible with Harmony XB4 and XB5 contact blocks. This plastic clip is designed to be used with contact block in high vibration environment and it is compatible with Harmony XB4 and XB5 push buttons units. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It is ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.

Specs

–
Approvals:

CE

CSA

UL

Country of Origin:

France

Illuminated:

No

Product Type:

Contact Block

Series:

XB4

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy