Shop Resideo Sale
Main product image of Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Black
Magnifying glass
Hover image to zoom

Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Black

SKU:
ZBZ1602
Rating:
(0)
Q&A:
(0)
Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Black
Magnifying glass
Hover image to zoom
$89.18 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Material
Metal
Product Highlight: Color
Black
Product Highlight: Diameter
40mm Diameter

Description

–
This Harmony ZB, metal padlockable guard for emergency stop function has 40mm mushroom head with black color. It is compatible with Harmony XB4 and XB5 mushroom head push buttons. This metal padlockable guard is designed as an accessory to be used with push button to protect and provide a secure manner for authorized staff to operate emergency stop mode when required. It is easily installed and attached to Harmony XB4 and XB5 mushroom head push buttons units. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is ideal for severe environments, especially applications requiring high impact and vibration resistance.

  • Color: Black
  • Mercury Free: Yes
  • Toxic Heavy Metal Free: Yes
  • Accessory / Separate Part Category: isolation accessory
  • Range Of Product: Harmony XB5 || Harmony XB4
  • Warranty: 18 months
  • Circularity Profile: ENVEOLI1808008EN
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Reach Free Of Svhc: Yes
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Sustainable Offer Status: Green Premium product
  • Quantity Per Set: set of 1
  • Accessory / Separate Part Destination: 40 mm emergency stop push-button || for standard head
  • Rohs Exemption Information: Yes
  • Product Compatibility: ZB4BS9 || XB4BT8 || XB5AS9. || ZB5AS9. || ZB5AS8. || XB4BS8 || ZB4BS8 || ZB5AT8. || XB4BS9 || XB5AS8. || ZB4BT8 || XB5AT8.
  • Net Weight: 0.046 kg
  • Product Or Component Type: guard
  • Environmental Disclosure: ENVPEP1808008EN
  • Material: metal
  • China Rohs Regulation: X

Specs

–
Warranty:

18 Months

Approvals:

UL

CE

CSA

Material:

Metal

Country of Origin:

France

Product Type:

Push Button

Operator Type:

Mushroom Head

Color:

Black

Series:

XB4

Diameter:

40mm

Illuminated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy