Shop Resideo Sale
Main product image of Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Red
Magnifying glass
Hover image to zoom

Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Red

SKU:
ZBZ1604
Rating:
(0)
Q&A:
(0)
Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Red
Magnifying glass
Hover image to zoom
$92.02 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Red
Product Highlight: Diameter
40mm Diameter
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony ZB, metal padlockable guard for emergency stop function has 40mm mushroom head with red color. It is compatible with Harmony XB4 and XB5 mushroom head push buttons. This metal padlockable guard is designed as an accessory to be used with push button to protect and provide a secure manner for authorized staff to operate emergency stop mode when required. It is easily installed and attached to Harmony XB4 and XB5 mushroom head push buttons units. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is ideal for severe environments, especially applications requiring high impact and vibration resistance.

  • Mercury Free: Yes
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Accessory / Separate Part Destination: 40 mm emergency stop push-button || for standard head
  • China Rohs Regulation: X
  • Net Weight: 0.046 kg
  • Toxic Heavy Metal Free: Yes
  • Range Of Product: Harmony XB5 || Harmony XB4
  • Accessory / Separate Part Category: isolation accessory
  • Product Compatibility: XB5AT8. || XB5AS9. || ZB5AT8. || ZB4BS9 || XB4BT8 || ZB5AS9. || XB5AS8. || ZB5AS8. || XB4BS8 || ZB4BS8 || XB4BS9 || ZB4BT8
  • Sustainable Offer Status: Green Premium product
  • Environmental Disclosure: ENVPEP1808008EN
  • Rohs Exemption Information: Yes
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Reach Free Of Svhc: Yes
  • Circularity Profile: ENVEOLI1808008EN
  • Product Or Component Type: guard
  • Material: metal
  • Color: Red
  • Quantity Per Set: set of 1
  • Warranty: 18 months

Specs

–
Material:

Metal

Series:

XB4

Illuminated:

No

Approvals:

CE

CSA

UL

Color:

Red

Country of Origin:

France

Diameter:

40mm

Product Type:

Push Button

Warranty:

18 Months

Operator Type:

Mushroom Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy