Apply to be a TradeMaster!
Main product image of Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Yellow
Magnifying glass
Hover image to zoom

Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Yellow

SKU:
ZBZ1605
Rating:
(0)
Q&A:
(0)
Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Yellow
Magnifying glass
Hover image to zoom
ZBZ1605 has been discontinued
Discontinued May 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Yellow

Description

This Harmony ZB, metal padlockable guard for emergency stop function has 40mm mushroom head with yellow color. It is compatible with Harmony XB4 and XB5 mushroom head push buttons. This metal padlockable guard is designed as an accessory to be used with push button to protect and provide a secure manner for authorized staff to operate emergency stop mode when required. It is easily installed and attached to Harmony XB4 and XB5 mushroom head push buttons units. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is ideal for severe environments, especially applications requiring high impact and vibration resistance.

  • China Rohs Regulation: X
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Range Of Product: Harmony XB4 || Harmony XB5
  • Reach Free Of Svhc: Yes
  • Material: metal
  • Mercury Free: Yes
  • Sustainable Offer Status: Green Premium product
  • Rohs Exemption Information: Yes
  • Color: Yellow
  • Product Or Component Type: guard
  • Toxic Heavy Metal Free: Yes
  • Accessory / Separate Part Destination: 40 mm emergency stop push-button || for standard head
  • Accessory / Separate Part Category: isolation accessory
  • Product Compatibility: XB4BS9 || XB4BS8 || ZB5AS8. || ZB4BS8 || XB5AT8. || ZB5AT8. || ZB4BS9 || XB5AS9. || XB5AS8. || ZB4BT8 || ZB5AS9. || XB4BT8
  • Circularity Profile: ENVEOLI1808008EN
  • Environmental Disclosure: ENVPEP1808008EN
  • Net Weight: 0.046 kg
  • Quantity Per Set: set of 1
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Warranty: 18 months

Specs

Warranty:

18 Months

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm