Shop Resideo Sale
Main product image of Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Blue
Magnifying glass
Hover image to zoom

Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Blue

SKU:
ZBZ1606
Rating:
(0)
Q&A:
(0)
Padlockable Guard for XB4 & XB5 Mushroom Head Push Buttons - Blue
Magnifying glass
Hover image to zoom
$80.53 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue
Product Highlight: Warranty
18 Months Warranty

Description

–
This Harmony ZB, metal padlockable guard for emergency stop function has 40mm mushroom head with blue color. It is compatible with Harmony XB4 and XB5 mushroom head push buttons. This metal padlockable guard is designed as an accessory to be used with push button to protect and provide a secure manner for authorized staff to operate emergency stop mode when required. It is easily installed and attached to Harmony XB4 and XB5 mushroom head push buttons units. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is ideal for severe environments, especially applications requiring high impact and vibration resistance.

  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Circularity Profile: ENVEOLI1808008EN
  • Reach Free Of Svhc: Yes
  • Product Compatibility: XB5AT8. || XB4BS9 || XB5AS9. || ZB5AS9. || ZB5AS8. || XB4BT8 || ZB5AT8. || ZB4BT8 || XB5AS8. || ZB4BS8 || XB4BS8 || ZB4BS9
  • Net Weight: 0.046 kg
  • Sustainable Offer Status: Green Premium product
  • Toxic Heavy Metal Free: Yes
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Range Of Product: Harmony XB4 || Harmony XB5
  • Accessory / Separate Part Destination: 40 mm emergency stop push-button || for standard head
  • Product Or Component Type: guard
  • Material: metal
  • Color: Blue
  • China Rohs Regulation: X
  • Accessory / Separate Part Category: isolation accessory
  • Warranty: 18 months
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Environmental Disclosure: ENVPEP1808008EN
  • Quantity Per Set: set of 1
  • Rohs Exemption Information: Yes
  • Mercury Free: Yes

Specs

–
Color:

Blue

Warranty:

18 Months

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy