Shop Resideo Sale
Main product image of Protective Guard Against Accidental Operation for Harmony XB4 & XB5 Push Buttons - Black
Magnifying glass
Hover image to zoom

Protective Guard Against Accidental Operation for Harmony XB4 & XB5 Push Buttons - Black

SKU:
ZBZ1902
Rating:
(0)
Q&A:
(0)
Protective Guard Against Accidental Operation for Harmony XB4 & XB5 Push Buttons - Black
Magnifying glass
Hover image to zoom
$18.35 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–
This Harmony ZB, plastic guard is black. It operates with vertical mounting and can be used in harsh environment. It is compatible with Harmony XB4 and XB5 push buttons. This plastic guard is designed as an accessory for protection of your push buttons. It is compatible with any standard 22mm XB4 and XB5 push button units and is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. This plastic guard is ideal for protection of control and signaling units in harsh environment. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product.

  • Operator Additional Information: vertical mounting
  • Accessory / Separate Part Destination: push-button || for standard head
  • Environmental Disclosure: ENVPEP1808008EN
  • Circularity Profile: ENVEOLI1808008EN
  • Range Of Product: Harmony XB5 || Harmony XB4
  • Product Compatibility: ZB4BC || ZB5BC
  • Toxic Heavy Metal Free: Yes
  • China Rohs Regulation: X
  • Material: plastic
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Rohs Exemption Information: Yes
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Warranty: 18 months
  • Color: Black
  • Ik Degree Of Protection: IK05 IEC 50102
  • Quantity Per Set: set of 1
  • Net Weight: 0.01 kg
  • Ambient Air Temperature For Storage: -40-85 °C
  • Accessory / Separate Part Category: isolation accessory
  • Reach Free Of Svhc: Yes
  • Sustainable Offer Status: Green Premium product
  • Mercury Free: Yes
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Ambient Air Temperature For Operation: -25-70 °C
  • Product Or Component Type: guard

Specs

–
Warranty:

18 Months

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy