Apply to be a TradeMaster!
Main product image of Guard for Harmony XB4 & XB5 Standard Head Push Button, Horizontal Mounting - Black
Magnifying glass
Hover image to zoom

Guard for Harmony XB4 & XB5 Standard Head Push Button, Horizontal Mounting - Black

SKU:
ZBZ1902RA
Rating:
(0)
Q&A:
(0)
Guard for Harmony XB4 & XB5 Standard Head Push Button, Horizontal Mounting - Black
Magnifying glass
Hover image to zoom
$16.40 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
18 Months Warranty
Product Highlight: Color
Black

Description

–
This black protective guard is an accessory of the range of control and signaling units, Harmony XB4 / XB5 diameter 22mm. It is in plastic material. It is compatible with harsh environment push button head. It avoids any involuntary manipulation. It weighs 10g.

  • Mercury Free: Yes
  • Net Weight: 0.01 kg
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Warranty: 18 months
  • Sustainable Offer Status: Green Premium product
  • Environmental Disclosure: ENVPEP1808008EN
  • Reach Regulation: Free of Substances of Very High Concern above the threshold
  • Range Of Product: Harmony XB4 || Harmony XB5
  • Circularity Profile: ENVEOLI1808008EN
  • Product Or Component Type: guard
  • Rohs Exemption Information: Yes
  • Product Compatibility: ZB5BC || ZB4BC
  • China Rohs Regulation: X
  • Accessory / Separate Part Destination: push-button || for standard head
  • Color: Black
  • Quantity Per Set: set of 1
  • Accessory / Separate Part Category: isolation accessory
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Operator Additional Information: horizontal mounting
  • Ambient Air Temperature For Operation: -25-70 °C
  • Toxic Heavy Metal Free: Yes
  • Material: plastic
  • Reach Free Of Svhc: Yes
  • Ambient Air Temperature For Storage: -40-85 °C
  • Ik Degree Of Protection: IK05 IEC 50102

Specs

–
Warranty:

18 Months

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy