Apply to be a TradeMaster!
Main product image of Legend Holder 30x40mm, Harmony XB4, 40mm, ZBZ32
Magnifying glass
Hover image to zoom

Legend Holder 30x40mm, Harmony XB4, 40mm, ZBZ32

SKU:
ZBZ32
Rating:
(0)
Q&A:
(0)
Legend Holder 30x40mm, Harmony XB4, 40mm, ZBZ32
Magnifying glass
Hover image to zoom
$1.51 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Diameter
40mm Diameter

Description

–
This Harmony ZB, legend holder is compatible with Harmony XB4, XB5 and XB7. This legend holder without legend allows you to customize the control unit with any legends desired to support your machines and operations. It is compatible with any standard 22mm Harmony control or signalling unit.

Specs

–
Country of Origin:

Hungary

Approvals:

UL

CSA

CE

Material:

Plastic

Diameter:

40mm

Product Type:

Push Button

Illuminated:

No

Series:

XB4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy