Shop Resideo Sale
Main product image of Push Button, Harmony XB4, 22mm, Yellow, ZBZ3605
Magnifying glass
Hover image to zoom

Push Button, Harmony XB4, 22mm, Yellow, ZBZ3605

SKU:
ZBZ3605
Rating:
(0)
Q&A:
(0)
Push Button, Harmony XB4, 22mm, Yellow, ZBZ3605
Magnifying glass
Hover image to zoom
$66.65 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
22mm Diameter
Product Highlight: Color
Yellow
Product Highlight: Material
Metal

Description

–
This Harmony ZB, padlocking kit for emergency stop function is yellow. It is compatible with Harmony XB4 and XB5 mushroom head push buttons. This padlocking kit is designed as an accessory to be used with push button to provides a secure manner for authorized staff to operate emergency stop mode when required. It is easily installed and attached to Harmony XB4 and XB5 mushroom head push buttons units. It secures machine and system operation with padlock, only available to authorized operators.

Specs

–
Illuminated:

No

Country of Origin:

France

Series:

XB4

Diameter:

22mm

Color:

Yellow

Approvals:

UL

CE

CSA

Material:

Metal

Product Type:

Push Button

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy