Shop Resideo Sale
Main product image of Push Button, Harmony ZB, 22mm, ZBZ41
Magnifying glass
Hover image to zoom

Push Button, Harmony ZB, 22mm, ZBZ41

SKU:
ZBZ41
Rating:
(0)
Q&A:
(0)
Push Button, Harmony ZB, 22mm, ZBZ41
Magnifying glass
Hover image to zoom
$6.57 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
22mm Diameter

Description

–
XB4/ZB4 and XB5/ZB5 22mm push buttons are for industrial applications. This adaptor is used to mount 22mm operators into a 30mm hole. Adaptors are bulk packaged in quantities of 10. "It weighs 0.008kg." "It is sold in sets of 10." "Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines and processes." "The modular range of Ø 22mm metal control and signaling units combine simplicity of installation, modern standard and flush mounted design."

Specs

–
Approvals:

UL

CSA

CE

Diameter:

22mm

Illuminated:

No

Country of Origin:

Mexico

Product Type:

Push Button

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy