Shop Resideo Sale
Main product image of Bellow Seal, Harmony XB4, Yellow, ZBZ58
Magnifying glass
Hover image to zoom

Bellow Seal, Harmony XB4, Yellow, ZBZ58

SKU:
ZBZ58
Rating:
(0)
Q&A:
(0)
Bellow Seal, Harmony XB4, Yellow, ZBZ58
Magnifying glass
Hover image to zoom
$7.28 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Yellow

Description

–
This Harmony ZB, yellow silicone boot has a round shape. It is compatible with Harmony XB4 and XB5 mushroom head push button. This silicone boot is ideal to complement an emergency stop control unit and adapt it to stright hygiene and cleaning requirement of stringent industries. Its clear color allows users to identify it visually at a distance. It is perfectly formed-fit with Harmony mushroom head push buttons and is humidity resistant, dust resistant, water resistant and high pressure resistant thanks to its IP69K, making it ideal for operation in harsh environments. The clear boot prevents growth of bacteria in joints and gaps, this makes it ideal for high hygiene environments.

Specs

–
Product Type:

Push Button

Material:

Metal

Approvals:

UL

CSA

CE

Country of Origin:

France

Series:

XB4

Illuminated:

No

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy