Apply to be a TradeMaster!
Main product image of Contact Block, Harmony XAL, Silver Alloy, 1NO, ZENL1111TQ
Magnifying glass
Hover image to zoom

Contact Block, Harmony XAL, Silver Alloy, 1NO, ZENL1111TQ

SKU:
ZENL1111TQ
Rating:
(0)
Q&A:
(0)
Contact Block, Harmony XAL, Silver Alloy, 1NO, ZENL1111TQ
Magnifying glass
Hover image to zoom
$9.63 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This Harmony ZENL1111TQ is a contact block ZENL1111 sold by 100 for Harmony XAL and XAPS range.

Specs

–
Contact Material:

Silver Alloy

Approvals:

CSA

CE

UL

Contact Configuration:

1NO

Product Type:

Contact Block

Illuminated:

No

Positive Opening:

No

Country of Origin:

France

Terminal Type:

Screw Clamp

Hermetically Sealed:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy