Apply to be a TradeMaster!
Main product image of EC-0025-NG ecoSchwank 06 24" High Intensity Luminous NG Heater, 24 VAC (21,500 Btuh)
Magnifying glass
Hover image to zoom

EC-0025-NG ecoSchwank 06 24" High Intensity Luminous NG Heater, 24 VAC (21,500 Btuh)

Brand:
Schwank
SKU:
EC-0025-NG
Rating:
(0)
Q&A:
(0)
EC-0025-NG ecoSchwank 06 24" High Intensity Luminous NG Heater, 24 VAC (21,500 Btuh)
Magnifying glass
Hover image to zoom
$631.42 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Length
2 ft.
Product Highlight: Color
Gray
Product Highlight: Voltage
24V
Product Highlight: Length (Inches)
24" Length
Product Highlight: Size
24"

Description

–
Description
  • Schwank High Intensity IR Heater: 35000 Btuh Input
  • NG
  • 24Vac Ignition and Gas Control
  • Order/supply separately: 1/2''x 24'' Stainless steel Flexible Gas Connector JL-0771-XX
  • 24Vac Transformer with capacity 40VA for single or first heater in a zone + 20VA for ea


Features
  • Aluminized Steel burner housing and ceramic tiles
  • Green Technology: Fuel costs and CO2 emissions reduced up to 50%
  • Direct spark ignition ensures ultimate safety and fuel economy

Specs

–
Series:

ecoSchwank

Length:

2 ft.

Color:

Gray

Fuel Type:

Natural Gas

Voltage:

24V

Application:

Commercial

Indoor

Length (Inches):

24"

Size:

24"

BTU Input:

21500

Mount:

Ceiling

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy