Apply to be a TradeMaster!
Main product image of EC-0200-NG ecoSchwank 36 63.7" High Intensity Luminous NG Heater, 24 VAC (200,000 Btuh)
Magnifying glass
Hover image to zoom

EC-0200-NG ecoSchwank 36 63.7" High Intensity Luminous NG Heater, 24 VAC (200,000 Btuh)

Brand:
Schwank
SKU:
EC-0200-NG
Rating:
(0)
Q&A:
(0)
EC-0200-NG ecoSchwank 36 63.7" High Intensity Luminous NG Heater, 24 VAC (200,000 Btuh)
Magnifying glass
Hover image to zoom
$2,163.56 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 50 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
63.7"
Product Highlight: Length (Inches)
63.7" Length

Description

–
ecoSchwank is the most economical choice for any high intensity heater. It delivers uniform and reliable comfort to industrial and commercial facilities with high ceilings up to 70 feet. Full operating temperature is reached within 2 minutes making it the ideal choice for supplying total building heat, spot heating, and work level heating. The unique and patented ceramic tile design of the ecoSchwank increases radiant efficiency and reduces fuel cost up to 50% over conventional heating systems and is suitable for industrial and commercial applications.

Specs

–
Size:

63.7"

Length (Inches):

63.7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy