Apply to be a TradeMaster!
Main product image of ESM-4043-24 Ghost Series Electric Infrared Heater, Black Aluminum, 43.25" Length (1PH, 6.0kW, 208/240V)
Magnifying glass
Hover image to zoom

ESM-4043-24 Ghost Series Electric Infrared Heater, Black Aluminum, 43.25" Length (1PH, 6.0kW, 208/240V)

Brand:
Schwank
SKU:
ESM-6043-24
Rating:
(0)
Q&A:
(0)
ESM-4043-24 Ghost Series Electric Infrared Heater, Black Aluminum, 43.25" Length (1PH, 6.0kW, 208/240V)
Magnifying glass
Hover image to zoom
$1,125.51 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 13 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Voltage
208V, 240v
Product Highlight: Color
Black

Description

–
The eSchwank Ghost Series is equipped with a durable carbon fiber heating element for instant heat. Featuring a low profile - showcasing its sleek, unobtrusive design, allowing a low ceiling clearance requirement of 6", offers flexible mounting angles.

Specifications:
  • Length: 43.25"
  • Mounting Height: 9'-14'
  • Wattage: 6000kW
  • Fuel: Electric
  • Voltage: 208V ~1P / 240V ~1P
  • Bulb: Carbon Fiber Heating Element
  • Wavelength: Medium Fast-Response
  • Color: Black Marine-Grade Aluminum
  • Mounting: Ceiling / Wall Mounted
  • Low profile, 3"
  • Remote Control Included
  • Warranty: 2-year
  • Black powder coated finish

Specs

–
Voltage:

208V

240v

Color:

Black

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy