Apply to be a TradeMaster!
JM-4220-XX Electric Heater INF Input Regulator, Surface Mount c/w Weatherproof Gang Box & Cover

JM-4220-XX Electric Heater INF Input Regulator, Surface Mount c/w Weatherproof Gang Box & Cover

Brand:
Schwank
SKU:
JM-4220-XX
Rating:
(0)
Q&A:
(0)
JM-4220-XX Electric Heater INF Input Regulator, Surface Mount c/w Weatherproof Gang Box & Cover
$212.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Mount
Surface
Product Highlight: Length
7 ft.
Product Highlight: Size
7'

Description

–
Features
  • Low cost control option for single element heaters up to 3000W
  • Not a dimmer - INF gently cycles the heater on/off at regular intervals when not on full power
  • Designed for use with single element heaters

Specs

–
Voltage:

240v

Mount:

Surface

Length:

7 ft.

Application:

Commercial

Outdoor

Size:

7'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy